Shop All Hard Case Storage
Nanuk Cases
Case with Padded Divider, Black, 965S-020BK-0A0
Mfr # 965S-020BK-0A0
Zoro # G606126163
product price: $569.95
/ea
Free Shipping & Returns
$569.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Padded Divider
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 33
Product Information
- Brand Nanuk Cases
- MFR # 965S-020BK-0A0
- Zoro # G606126163
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 33 |
Overall Width | 16 |
Overall Height | 22 |
Height | 15.8 |
Depth | 11.9 |
Details
Color | Black |
Includes | Padded Divider |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 31 |
Storage Trunk Item | Waterproof Hard Case with Wheels and Padded Divider |
Item | Case with Padded Divider,Black |
Load Capacity | 7308 cu.in | 4.23 cu.ft | 119.7 L |
Description
Case with Padded Divider,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, M14-1.25, Plug, Metric Fine, 4 Flutes (1653006908)
- WESTWARD 1 in Drive Impact Socket 2 1/2 in Size 6 pt Standard Depth, Black Oxide (21WM32)
- SOG Folding Knife, Spear Point, Blk, 3-7/16 In (FF25-CP)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (20568624R)
- NANUK CASES Case, Black, 963S-000BK-0A0 (963S-000BK-0A0)
- NANUK CASES Case with Foam, Black, 938S-010BK-0A0 (938S-010BK-0A0)
- NANUK CASES Black Protective Case, 16.7"L x 13.4"W x 6.8"D (920S-010BK-0A0)
- NANUK CASES Case, Olive, 985S-001OL-0A0 (985S-001OL-0A0)
- NANUK CASES Orange Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-020OR-0A0)
- NANUK CASES Yellow Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-000YL-0A0)
- PELICAN Black Protective Case, 14.2" L x 11.4" W x 6-1/2" D (IM2100)
- Nanuk Cases Hard Case Storage