Shop All Hard Case Storage
Nanuk Cases
Case with Lid Organizer Divider, Orange, 945S-060OR-0A0
Mfr # 945S-060OR-0A0
Zoro # G406125694
product price: $499.95
/ea
Free Shipping & Returns
$499.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Includes Padded Divider, Lid Organizer
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 26
Product Information
- Brand Nanuk Cases
- MFR # 945S-060OR-0A0
- Zoro # G406125694
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 26 |
Overall Width | 10 |
Overall Height | 21 |
Depth | 6.1 |
Height | 8.8 |
Details
Color | Orange |
Includes | Padded Divider, Lid Organizer |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case with Lid Organizer Divider,Orange |
Load Capacity | 3067 cu.in | 1.77 cu.ft | 50.2 L |
Storage Trunk Item | Waterproof Hard Case with Lid Organizer and Padded Divider |
Weight | 17 |
Description
Case with Lid Organizer Divider,Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4020)
- CRESCENT T27 x 2" Torx® VORTEX™ Impact Power Bit - 25 Pack (CAVB2T27-25)
- IRWIN 12" Bar Clamp, High Impact Plastic Resin Handle and 3 5/8 in Throat Depth (1964712)
- 3M Dynatron YellowSpreader, 354, 3x5, 14, PK144 (354)
- NANUK CASES Yellow Carrying Case, 19.9"L x 16.1"W x 10.1"D (933-0004)
- NANUK CASES Orange Padded Divider Case, 16.9"L x 12.9"W x 9.3"D (918-2003)
- NANUK CASES Case with Foam Insert for 28 Knives, Red, 915S-080RD-0A0-21053 (915S-080RD-0A0-21053)
- NANUK CASES Case with Padded Divider, Olive, 920S-020OL-0A0 (920S-020OL-0A0)
- NANUK CASES Orange Protective Case, 10.2"L x 7.9"W x 4-1/2"D (904S-010OR-0A0)
- NANUK CASES Case with Foam for Sony(R) A7, Blue, 920S-010BL-0A0 (920S-010BL-0A0)
- PELICAN Panel Frame Kit for 1430 Case, Dustproof (1430PF)
- Nanuk Cases Hard Case Storage