Shop All Hard Case Storage
Nanuk Cases
Case with Lid Organizer Divider, Olive, 935S-060OL-0A0
Mfr # 935S-060OL-0A0
Zoro # G906125996
product price: $409.95
/ea
Free Shipping & Returns
$409.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive
- Includes Padded Divider, Lid Organizer
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 15
Product Information
- Brand Nanuk Cases
- MFR # 935S-060OL-0A0
- Zoro # G906125996
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 15 |
Overall Width | 10 |
Overall Height | 23 |
Depth | 5.4 |
Height | 9 |
Details
Color | Olive |
Includes | Padded Divider, Lid Organizer |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 16 |
Storage Trunk Item | Waterproof Carry-On Hard Case with Lid Organizer and Padded Divider w/ Wheels |
Item | Case with Lid Organizer Divider,Olive |
Load Capacity | 1737 cu.in | 1.00 cu.ft | 28.5 L |
Description
Case with Lid Organizer Divider,Olive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARMEX Threading Insert, 11 IR 14 NPT BMA (11 IR 14 NPT BMA)
- HHIP 5 Piece 1/4-1" 60 Degree High Speed Steel Countersink Set (2000-0030)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/8x12 In (48-20-7454)
- MASTER APPLIANCE Heat Gun, Electric Powered, 120V AC, Fixed Temp. Setting, 600 W Watt, Pistol Handle (HG-201D)
- NANUK CASES Case with Foam for Sony(R) A7, Red, 935S-080RD-0A0-19017 (935S-080RD-0A0-19017)
- NANUK CASES Case with Padded Divider, Black, 965S-020BK-0A0 (965S-020BK-0A0)
- NANUK CASES Case with Foam Insert for (21242), 923S-081OR-0A0-21242 (923S-081OR-0A0-21242)
- NANUK CASES Red Micro Case, 6.3"L x 4.7"W x 2.2"D (320-0009)
- NANUK CASES Graphite Protective Case, 22-7/8"L x 18-3/8"W x 11-3/4"D (950S-010GP-0A0)
- NANUK CASES Black Protective Case, 22"L x 14"W x 9"D (935S-010BK-0A0)
- TEMPO COMMUNICATIONS Case Soft Padded Sidekick Plus, Black (1155-0635)
- Nanuk Cases Hard Case Storage