Shop All Hard Case Storage
Nanuk Cases
Case with Lid Organizer Divider, Blue, 920S-060BL-0A0
Mfr # 920S-060BL-0A0
Zoro # G606125593
Free Shipping & Returns
$272.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Includes Padded Divider, Lid Organizer
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 18
Product Information
- Brand Nanuk Cases
- MFR # 920S-060BL-0A0
- Zoro # G606125593
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 18 |
Overall Width | 8 |
Overall Height | 14 |
Height | 6.8 |
Depth | 4.1 |
Details
Color | Blue |
Includes | Padded Divider, Lid Organizer |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 7 |
Storage Trunk Item | Waterproof Hard Case with Lid Organizer and Padded Divider |
Load Capacity | 977 cu.in | 0.56 cu.ft | 16 L |
Item | Case with Lid Organizer Divider,Blue |
Description
Case with Lid Organizer Divider,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Heel Jaw w/Pin, For Ridgid Model# 31045 (31775)
- K-TOOL INTERNATIONAL Sp"ner Handle, 1/4" Drive (KTI21061)
- BOSCH 3/16In x 5 1/2 Drill Bit 25 Pack (TC6025)
- WESTWARD Spiral Point Tap, Plug 3 Flutes (5TWE3)
- NANUK CASES Yellow Protective Case, 22-7/8"L x 18-3/8"W x 11-3/4"D (950S-010YL-0A0)
- NANUK CASES Black Micro Case, 5.9"L x 4.3"W x 1.7"D (310-0001)
- NANUK CASES Black Protective Case, 22"L x 14"W x 9"D (935S-010BK-0A0)
- NANUK CASES Case, Silver, 905S-000SV-0A0 (905S-000SV-0A0)
- NANUK CASES Case w/ Lid Org with Divider, Graphite, 960S-060GP-0A0 (960S-060GP-0A0)
- NANUK CASES Orange Padded Divider Case, 19.9"L x 16.1"W x 10.1"D (933-2003)
- NANUK CASES Black Padded Divider Case, 19.9"L x 16.1"W x 10.1"D (933-2001)
- Nanuk Cases Hard Case Storage