Shop All Hard Case Storage
Nanuk Cases
Case with Lid Org with F for 5Up, Black, 933S-070BK-0A0-21021
Mfr # 933S-070BK-0A0-21021
Zoro # G906125644
product price: $324.95
/ea
Free Shipping & Returns
$324.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 20
Product Information
- Brand Nanuk Cases
- MFR # 933S-070BK-0A0-21021
- Zoro # G906125644
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 20 |
Overall Width | 11 |
Overall Height | 17 |
Height | 10.1 |
Depth | 7.3 |
Details
Color | Black |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case with Lid Org with F for 5Up,Black |
Weight | 12 |
Load Capacity | 2223 cu.in | 0.93 cu.ft | 36.4 L |
Storage Trunk Item | Case |
Description
Case with Lid Org with F for 5Up,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 27/64" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (D/ARSD3/8X27/64)
- KRAFT TOOL Elite Series Blue Steel, 6"x6" 1/2"R (CFE577K)
- VULCAN Wrench Combo Set 11Pc Metric (TR-H1101)
- MAKITA Makita LXT Cordless 1/2in Hammer Driver-Drill, Tool Only, Lithium-Ion, Brushless, 18V (XPH15ZB)
- NANUK CASES Case w/Foam Insert for DJI(TM) Mavic 3, 915S-080BL-0A0-21307 (915S-080BL-0A0-21307)
- NANUK CASES Case with Lid Organizer Divider, Black, 933S-060BK-0A0 (933S-060BK-0A0)
- NANUK CASES Case with Foam Insert for RTK Matr, 995S-081BK-0A0-19049 (995S-081BK-0A0-19049)
- NANUK CASES Case with Lid Organizer Foam, Olive, 935S-050OL-0A0 (935S-050OL-0A0)
- NANUK CASES Orange Protective Case, 10.2"L x 7.9"W x 4-1/2"D (904S-000OR-0A0)
- NANUK CASES Case with Lid Organizer Divider, Red, 935S-060RD-0A0 (935S-060RD-0A0)
- PELICAN Black Protective Case, 20-1/2"L x 20-1/2"W x 19-1/4"D (0340-001-110)
- Nanuk Cases Hard Case Storage