Shop All Hard Case Storage
Nanuk Cases
Case with Laptop Kitwith Strap, 923S-041GP-0A0
Mfr # 923S-041GP-0A0
Zoro # G706125745
product price: $379.95
/ea
Free Shipping & Returns
$379.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Laptop kit, strap, TSA Latches
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 19
- Overall Width 7
Product Information
- Brand Nanuk Cases
- MFR # 923S-041GP-0A0
- Zoro # G706125745
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 19 |
Overall Width | 7 |
Overall Height | 16 |
Depth | 3.6 |
Height | 6.3 |
Details
Includes | Laptop kit, strap, TSA Latches |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 12 |
Load Capacity | 1019 cu.in | 0.57 cu.ft | 16.7 L |
Storage Trunk Item | Laptop Case Kit |
Item | Case with Laptop Kitwith Strap |
Description
Case with Laptop Kitwith Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WR STRIKNG FACE BOX 1-5/8 12 PT IMP (MT8810)
- MARSHALLTOWN Stainless Steel, Taping Knife, 16" X 3" (3516SD)
- WESTWARD Straight Flute Hand Tap, Bottoming 4 Flutes (2LWP7)
- STARRETT Indicator Test (711MGCSZ)
- NANUK CASES Case 975, No Pull Handle w/Foam, Black (975W-010BK-0A0)
- NANUK CASES Case w/Lid Organizer w/Divider, Black, 950S-060BK-0A0 (950S-060BK-0A0)
- NANUK CASES Case with Foam, Olive, 985S-011OL-0A0 (985S-011OL-0A0)
- NANUK CASES Black Protective Case, 10.2"L x 7.9"W x 4-1/2"D (904S-010BK-0A0)
- NANUK CASES Case w/ Foam Insert for DJI(TM) Mavic, 920S-080OR-0A0-21172 (920S-080OR-0A0-21172)
- NANUK CASES Case, Graphite, 940S-000GP-0A0 (940S-000GP-0A0)
- PELICAN Black Protective Case, 31.59" L x 22.9" W x 19.48" D (1660NF)
- Nanuk Cases Hard Case Storage