Shop All Gun Cases & Bags
Nanuk Cases
Case with Glock, Black
Mfr # 909S-080BK-0J0-17333
Zoro # G006125674
product price: $86.95
/ea
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Small
- Material NK-7 High Impact Polypropylene
- Width (In.) 9
- Height 4.38
- Includes Custom foam
Product Information
- Brand Nanuk Cases
- MFR # 909S-080BK-0J0-17333
- Zoro # G006125674
- Country of Origin Canada
- Category Gun Cases & Bags
Dimensions
Size | Small |
Width (In.) | 9 |
Height | 4.38 |
Overall Width | 5 |
Overall Length | 13 |
Length | 12.64 |
Depth | 2.37 |
Overall Height | 10 |
Details
Item | Waterproof Professional Glock Pistol/Gun Case |
Color | Black |
Material | NK-7 High Impact Polypropylene |
Includes | Custom foam |
Weight | 3 |
Load Capacity | 295 cu.in | 0.18 cu.ft | 4.8 L |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Description
Case with Glock,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Classical V-Belt (7/8" X 95") 12" x12" x1.5" (A-C91)
- LOGO BRANDS Buffalo Bills 9x9 Side Panel (604-48)
- RAZOR-BACK Square Point Shovel, Heavy Gauge Tempered Steel Blade, 30 in L Hard Wood Handle (42101)
- SERENELIFE Single-Layer Standup Paddle Board With A (SLSUPB636)
- NANUK CASES Case with Glock, Red (909S-080RD-0J0-17333)
- NANUK CASES Case with Glock, Yellow (909S-080YL-0J0-17333)
- NANUK CASES Case with Glock, Tan (909S-080TN-0J0-17333)
- NANUK CASES Customized Foam Insert for Glock (909-FOAM_GLOCK)
- NANUK CASES Case with Glock, Tan (910S-080TN-0J0-18002)
- NANUK CASES Customized Foam Insert for Classic (910-FOAM_CLASG)
- ALLEN CO 46 in. Daytona Scoped Rifle Case, Mocha (995-46)
- Nanuk Cases Gun Cases & Bags