Shop All Hard Case Storage
Nanuk Cases
Case with Foam, Yellow, 920S-080YL-0A0-19135
Mfr # 920S-080YL-0A0-19135
Zoro # G706125394
product price: $254.95
/ea
Free Shipping & Returns
$254.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 18
Product Information
- Brand Nanuk Cases
- MFR # 920S-080YL-0A0-19135
- Zoro # G706125394
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 18 |
Overall Width | 8 |
Overall Height | 14 |
Height | 6.8 |
Depth | 4.1 |
Details
Color | Yellow |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Waterproof Hard Case with Custom Foam Insert |
Item | Case with Foam,Yellow |
Load Capacity | 977 cu.in | 0.56 cu.ft | 16 L |
Weight | 7 |
Description
Case with Foam,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Double Box Wrench, 12 Points, 10-19/32" L (J1020A)
- MILWAUKEE TOOL The WRECKER Multi-Material SAWZALL Blade 12" 7/11TPI 25pk (48-00-8711)
- APEX TOOL GROUP WRENCH SET COMBO RATCH SAE 12 PT 13 PC (GWR9312)
- TOLSEN 18-in. Hvy Dty Bolt Chain Lock Wire Cutter Cutting Tool - Bolt Cutter w/Ergonomic Non-Slip Handles (10243)
- NANUK CASES Case with Foam, Lime, 908S-010LI-0A0 (908S-010LI-0A0)
- NANUK CASES Case, Standard, Black, 988S-000BK-0A0 (988S-000BK-0A0)
- NANUK CASES Case, Silver, 940S-000SV-0A0 (940S-000SV-0A0)
- NANUK CASES Case with Foam Insert for RTK Matr, 995S-081BK-0A0-19049 (995S-081BK-0A0-19049)
- NANUK CASES Case 935 Empty with First Aid Logo, Red (935S-000RD-PA0-FSA01)
- NANUK CASES Case w/ Foam Insert for 40 Knives, Black (915S-080BK-0A0-21052)
- PELICAN Black Protective Case, 31.59" L x 22.9" W x 19.48" D (1660NF)
- Nanuk Cases Hard Case Storage