Shop All Hard Case Storage
Nanuk Cases
Case with Foam Insert for RTK Matr, 995S-081BK-0A0-19049
Mfr # 995S-081BK-0A0-19049
Zoro # G206126099
product price: $739.95
/ea
Free Shipping & Returns
$739.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Custom Foam, TSA Latches
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 56
- Overall Width 8
Product Information
- Brand Nanuk Cases
- MFR # 995S-081BK-0A0-19049
- Zoro # G206126099
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 56 |
Overall Width | 8 |
Overall Height | 19 |
Height | 6.6 |
Details
Color | Black |
Includes | Custom Foam, TSA Latches |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case with Foam Insert for RTK Matr |
Weight | 28 |
Storage Trunk Item | Waterproof Professional Gun Case |
Description
Case with Foam Insert for RTK Matr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Adaptor, 839 F/819 Nc (35867)
- MAKITA Tool-Less Wheel Guard 5 (140T26-1)
- MILWAUKEE TOOL M18 Fuel 4-1/2- 6 Brkg Grder Kt, XC6.0 (2981-20, 48-11-1865)
- RAMSET Fuel Cell, PK12 (T4FUEL)
- NANUK CASES Case with Foam Insert for RTK Matr, 995S-081OL-0A0-19049 (995S-081OL-0A0-19049)
- NANUK CASES Case with Foam, Olive, 909S-010OL-0A0 (909S-010OL-0A0)
- NANUK CASES Case with Foam, Silver, 903S-010SV-0A0 (903S-010SV-0A0)
- NANUK CASES Case with Foam Insert for 8 Knives, Red, 909S-080RD-0A0-19327 (909S-080RD-0A0-19327)
- NANUK CASES Orange Protective Case, 21.7"L x 16.9"W x 8-1/2"D (940S-010OR-0A0)
- NANUK CASES Case with Foam, Silver, 920S-010SV-0A0 (920S-010SV-0A0)
- NANUK CASES Case, Red, 909S-000RD-0A0 (909S-000RD-0A0)
- Nanuk Cases Hard Case Storage