Shop All Hard Case Storage
Nanuk Cases
Case with Foam Insert for 8 Knives, 909S-080BL-0A0-19327
Mfr # 909S-080BL-0A0-19327
Zoro # G206125498
product price: $102.95
/ea
Free Shipping & Returns
$102.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Case
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Load Capacity 295 cu.in | 0.18 cu.ft | 4.8 L
- Depth 2.37
Product Information
- Brand Nanuk Cases
- MFR # 909S-080BL-0A0-19327
- Zoro # G206125498
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Depth | 2.37 |
Details
Includes | Case |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case with Foam Insert for 8 Knives |
Storage Trunk Item | Waterproof Hard Case with Custom Foam Insert |
Load Capacity | 295 cu.in | 0.18 cu.ft | 4.8 L |
Description
Case with Foam Insert for 8 Knives
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Screwdriver Set, Slotted/Phillips, 2 Pc (0153-04C)
- WIHA TOOLS USA Wiha Tools 817-32102 Ph2 X 100Mm Phillips Insul (817-32102)
- MITUTOYO .093 to 1/.0001" V-Anvil Micrometer (114-135)
- GRAY TOOLS 1/4" Drive Chrome Extension, 6" Long, 1000V Insulated (V606-I)
- NANUK CASES Case with Foam Insert for 3 Wine Bottles, 935S-080OR-0A0-20192 (935S-080OR-0A0-20192)
- NANUK CASES Case w/ Foam Insert for (21271), 910S-080BK-0A0-21271 (910S-080BK-0A0-21271)
- NANUK CASES Case with Lid Organizer Divider, Olive, 935S-060OL-0A0 (935S-060OL-0A0)
- NANUK CASES Case 310 Empty with First Aid Logo, Red (310-FSA9)
- NANUK CASES Silver Padded Divider Case, 16.9"L x 12.9"W x 9.3"D (918-2005)
- NANUK CASES Case with Lid Organizer Divider, Blue, 920S-060BL-0A0 (920S-060BL-0A0)
- NANUK CASES Case with Foam for Sony(R) A7, Blue, 920S-010BL-0A0 (920S-010BL-0A0)
- Nanuk Cases Hard Case Storage