Shop All Hard Case Storage
Nanuk Cases
Case with Foam Insert for 28 Knives, Red, 915S-080RD-0A0-21053
Mfr # 915S-080RD-0A0-21053
Zoro # G806125508
product price: $184.95
/ea
Free Shipping & Returns
$184.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 16
Product Information
- Brand Nanuk Cases
- MFR # 915S-080RD-0A0-21053
- Zoro # G806125508
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 16 |
Overall Width | 8 |
Overall Height | 13 |
Height | 6.8 |
Depth | 4.1 |
Details
Color | Red |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Load Capacity | 796 cu.in | 0.46 cu.ft | 13 L |
Weight | 6 |
Item | Case with Foam Insert for 28 Knives,Red |
Storage Trunk Item | Waterproof Hard Case with Custom Foam Insert |
Description
Case with Foam Insert for 28 Knives,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY High Flow Coupler, 1/4"Body, 3/8 MNPT (A53626FZ)
- TRU-FLATE Safety Blowgun (18-143)
- SITEPRO 8Ft Twist-Lock Prism Pole, Red/White, 10ths/Metric (07-4708-TMA)
- DRILL AMERICA 1" HSS 3MT Taper Shank Drill Bit (DWDTS1INCH)
- NANUK CASES Black Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-010BK-0A0)
- NANUK CASES Case with Foam Insert for (21258), 910S-080OL-0A0-21258 (910S-080OL-0A0-21258)
- NANUK CASES Case with Foam, Tan, 910S-010TN-0A0 (910S-010TN-0A0)
- NANUK CASES Case with Foam, Olive, 903S-010OL-0A0 (903S-010OL-0A0)
- NANUK CASES Case with Foam Insert for RTK Matr, 995S-081OL-0A0-19049 (995S-081OL-0A0-19049)
- NANUK CASES Orange Protective Case, 15.8"L x 12.1"W x 6.8"D (915S-020OR-0A0)
- NANUK CASES Case, Graphite, 909S-000GP-0A0 (909S-000GP-0A0)
- Nanuk Cases Hard Case Storage