Shop All Hard Case Storage
Nanuk Cases
Case with Foam, Graphite, 904S-010GP-0A0
Mfr # 904S-010GP-0A0
Zoro # G606125975
product price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Graphite
- Includes Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 11
Product Information
- Brand Nanuk Cases
- MFR # 904S-010GP-0A0
- Zoro # G606125975
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 11 |
Overall Width | 5 |
Overall Height | 9 |
Depth | 2.9 |
Height | 4.5 |
Details
Color | Graphite |
Includes | Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Load Capacity | 186 cu.in | 0.10 cu.ft | 3.1 L |
Weight | 2 |
Storage Trunk Item | Waterproof Hard Case with Foam Insert |
Item | Case with Foam,Graphite |
Description
Case with Foam,Graphite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Tamper, 34 x 8 In, Splash-Way Grill (MT34)
- ZORO SELECT Carbide End Mill, 7/16In, 4FL, Single, 2-3/4 (206-602970)
- STANLEY Steel Heavy Duty Replacement Blade 2-7/16 in. L 5 pc (11-921)
- DRILL AMERICA m20x1.5 HSS Plug Tap and 18.50mm HSS Drill Bit (POUM20X1.5)
- NANUK CASES Case with Foam, Black, 985S-081BK-0A0-18249 (985S-081BK-0A0-18249)
- NANUK CASES Case with Foam, Black, 985S-011BK-0A0 (985S-011BK-0A0)
- NANUK CASES Case with Foam Insert for 15Up, Olive, 950S-080OL-0A0-17085 (950S-080OL-0A0-17085)
- NANUK CASES Orange Protective Case, 10.2"L x 7.9"W x 4-1/2"D (904S-010OR-0A0)
- NANUK CASES Yellow Protective Case, 22-7/8"L x 18-3/8"W x 11-3/4"D (950S-010YL-0A0)
- NANUK CASES Case 975, No Pull Handle w/Heels, Black (975W-000BK-0A0)
- NANUK CASES Case with Foam, Olive, 960S-010OL-0A0 (960S-010OL-0A0)
- Nanuk Cases Hard Case Storage