Shop All Hard Case Storage
Nanuk Cases
Case with Foam for Sony(R) A7, Orange, 935S-080OR-0A0-19017
Mfr # 935S-080OR-0A0-19017
Zoro # G906125262
product price: $324.95
/ea
Free Shipping & Returns
$324.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 15
Product Information
- Brand Nanuk Cases
- MFR # 935S-080OR-0A0-19017
- Zoro # G906125262
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 15 |
Overall Width | 10 |
Overall Height | 23 |
Depth | 5.4 |
Height | 9 |
Details
Color | Orange |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case with Foam for Sony(R) A7,Orange |
Load Capacity | 1737 cu.in | 1.00 cu.ft | 28.5 L |
Storage Trunk Item | Waterproof Camera Carry-On Hard Case with Wheels |
Weight | 14 |
Description
Case with Foam for Sony(R) A7,Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Masonry Drill, 1/2in, Carbide (HC2084)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #9 (46679)
- MILWAUKEE TOOL 3/8" Drive Ratchet & Socket Set, Metric, 32 pcs (48-22-9482)
- PROSKIT Stainless L Nose Plier (PM-396G)
- NANUK CASES Yellow Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-020YL-0A0)
- NANUK CASES Foam Inserts, 3 Part, 990 Nanuk Case (990-FOAM)
- NANUK CASES Case, Silver, 905S-000SV-0A0 (905S-000SV-0A0)
- NANUK CASES Case with Padded Divider, Black, 960S-020BK-0A0 (960S-020BK-0A0)
- NANUK CASES Orange Carrying Case, 16.9"L x 12.9"W x 9.3"D (918-1003)
- NANUK CASES Case, Olive, 985S-001OL-0A0 (985S-001OL-0A0)
- PLATT Black Blow-Molded Case, 6-1/2"L x 4-1/2"W x 1.7"D (102)
- Nanuk Cases Hard Case Storage