Shop All Hard Case Storage
Nanuk Cases
Case with Foam for Sony(R) A7, Blue, 908S-010BL-0A0
Mfr # 908S-010BL-0A0
Zoro # G306126128
product price: $86.95
/ea
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Includes Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 13
Product Information
- Brand Nanuk Cases
- MFR # 908S-010BL-0A0
- Zoro # G306126128
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 13 |
Overall Width | 9 |
Overall Height | 11 |
Height | 8 |
Depth | 6.1 |
Details
Color | Blue |
Includes | Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Waterproof Hard Case with Foam Insert |
Weight | 5 |
Load Capacity | 534 cu.in | 0.29 cu.ft | 8.8 L |
Item | Case with Foam for Sony(R) A7,Blue |
Description
Case with Foam for Sony(R) A7,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (4536SV-200)
- EAGLE TAPTEK CUTTING TOOLS 5/8 HIGH SPEED STEEL S&D DRILL 1/2 SHANK USA (1080-040-D)
- ABANAKI Belt (BMLM-08)
- KAPRO 841 Tripod Adapter (841)
- NANUK CASES Case with Lid Organizer Divider, Blue, 920S-060BL-0A0 (920S-060BL-0A0)
- NANUK CASES Case, Red, 920S-000RD-0A0 (920S-000RD-0A0)
- NANUK CASES Case, Black, 968S-000BK-0A0 (968S-000BK-0A0)
- NANUK CASES Case with Foam Take Down, Black, 985S-081BK-0A0-18332 (985S-081BK-0A0-18332)
- NANUK CASES Yellow Protective Case, 19.8"L x 16"W x 7.6"D (930S-020YL-0A0)
- NANUK CASES Yellow Protective Case, 9.1"L x 6.8"W x 3.8"D (903S-000YL-0A0)
- SKB Black Protective Case, 24-1/2"L x 19.37"W x 12.22"D (3I-2217-10BC)
- Nanuk Cases Hard Case Storage