Shop All Hard Case Storage
Nanuk Cases
Case w/ Foam Insert for (21271), 910S-080BK-0A0-21271
Mfr # 910S-080BK-0A0-21271
Zoro # G306126043
product price: $118.95
/ea
Free Shipping & Returns
$118.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 15
- Overall Width 5
Product Information
- Brand Nanuk Cases
- MFR # 910S-080BK-0A0-21271
- Zoro # G306126043
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 15 |
Overall Width | 5 |
Overall Height | 12 |
Height | 4.7 |
Depth | 2.8 |
Details
Color | Black |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case w/ Foam Insert for (21271) |
Load Capacity | 498 cu.in | 0.28 cu.ft | 8.2 L |
Weight | 4 |
Storage Trunk Item | Waterproof Hard Case with Foam Insert |
Description
Case w/ Foam Insert for (21271)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SKT 1/2DR 1-1/8 6PT (PO5436H)
- VERMONT GAGE Pin Gage, Plus, 0.1 In, Black (911110000)
- WILLIAMS Williams Snap Ring Pliers and Tips Set (PL-1600C)
- SWANSON TOOL 48" Non-marring Straight Edge, Anodized, Laser-etched Scale (SVE480)
- NANUK CASES Black Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-000BK-0A0)
- NANUK CASES Case with Lid Organizer Foam, Olive, 935S-050OL-0A0 (935S-050OL-0A0)
- NANUK CASES Case with Foam Insert for (21296), 935S-080GP-0A0-21296 (935S-080GP-0A0-21296)
- NANUK CASES Case with Foam, Tan, 910S-010TN-0A0 (910S-010TN-0A0)
- NANUK CASES Case with Foam DJI(TM), Silver (915-SPARK5)
- NANUK CASES Case, Olive, 920S-000OL-0A0 (920S-000OL-0A0)
- PELICAN Panel Frame Kit for 1450 (1450PF)
- Nanuk Cases Hard Case Storage