Shop All Hard Case Storage
Nanuk Cases
Case w/ Foam Inse for DJI(TM) Mavic Mini
Mfr # 909S-080TN-0A0-19329
Zoro # G606125807
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Includes Custom foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 13
Product Information
- Brand Nanuk Cases
- MFR # 909S-080TN-0A0-19329
- Zoro # G606125807
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 13 |
Overall Width | 5 |
Overall Height | 10 |
Height | 4.38 |
Depth | 2.37 |
Details
Color | Tan |
Includes | Custom foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 3 |
Storage Trunk Item | Waterproof Hard Case with Custom Foam Insert |
Load Capacity | 295 cu.in | 0.18 cu.ft | 4.8 L |
Item | Case w/ Foam Inse for DJI(TM) Mavic Mini |
Description
Case w/ Foam Inse for DJI(TM) Mavic Mini
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-150)
- GEDORE Metric Plain Ball Hex Key, 4 mm Tip Size, 5 63/64 in Long, 3 47/64 in Short (DT 2142 4)
- JOHNSON LEVEL Plastic Magnetic Protractor Angle Locator (700)
- MILWAUKEE TOOL SDS-Plus Core Centering Bit (48-20-3580)
- NANUK CASES Case w/ Foam Insert for DJI(TM) Mavic, 920S-080OR-0A0-21172 (920S-080OR-0A0-21172)
- NANUK CASES Case with Lid Org with Divider, Orange, 955S-060OR-0A0 (955S-060OR-0A0)
- NANUK CASES Case with Padded Divider, Orange, 908S-020OR-0A0 (908S-020OR-0A0)
- NANUK CASES Case, Red, 903S-000RD-0A0 (903S-000RD-0A0)
- NANUK CASES Case, Red, 920S-000RD-0A0 (920S-000RD-0A0)
- NANUK CASES Yellow Carrying Case, 19.9"L x 16.1"W x 10.1"D (933-0004)
- SKB Black Protective Case, 58.71"L x 18.55"W x 10.63"D (3I-5616-9B-E)
- Nanuk Cases Hard Case Storage