Shop All Hard Case Storage
Nanuk Cases
Case, Tan, 909S-000TN-0A0
Mfr # 909S-000TN-0A0
Zoro # G106125673
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 13
Product Information
- Brand Nanuk Cases
- MFR # 909S-000TN-0A0
- Zoro # G106125673
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 13 |
Overall Width | 5 |
Overall Height | 10 |
Height | 4.38 |
Depth | 2.37 |
Details
Color | Tan |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 3 |
Storage Trunk Item | Waterproof Hard Case |
Load Capacity | 295 cu.in | 0.18 cu.ft | 4.8 L |
Item | Case,Tan |
Description
Case,Tan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING 15 Pc. Torx Plus Socket Set (5420)
- TEMPO COMMUNICATIONS Transmitter For 501 501T (501T)
- TEKTON 3/8 Inch Drive x 9/16 Inch 6-Point Socket (SHD12014)
- MAYHEW 22 ROLLING HEAD PRY BAR (MAY40104)
- NANUK CASES Case, Graphite, 909S-000GP-0A0 (909S-000GP-0A0)
- NANUK CASES Case with Lid Organizer Foam, Orange, 935S-050OR-0A0 (935S-050OR-0A0)
- NANUK CASES Case with Foam Insert for Oculus 2, 925S-080GP-0A0-21313 (925S-080GP-0A0-21313)
- NANUK CASES Case with Foam, Graphite, 930S-010GP-0A0 (930S-010GP-0A0)
- NANUK CASES Case with Foam Insert for 6 Wine Bottles, 938S-080BK-0A0-19365 (938S-080BK-0A0-19365)
- NANUK CASES Case with Padded Divider, Olive, 905S-020OL-0A0 (905S-020OL-0A0)
- SKB Tan Protective Case, 32"L x 24-1/2"W x 16-7/8"D (3I-2922-16TE)
- Nanuk Cases Hard Case Storage