Shop All Hard Case Storage
Nanuk Cases
Case, Red, 920S-000RD-0A0
Mfr # 920S-000RD-0A0
Zoro # G806125416
Free Shipping & Returns
$145.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 18
Product Information
- Brand Nanuk Cases
- MFR # 920S-000RD-0A0
- Zoro # G806125416
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 18 |
Overall Width | 8 |
Overall Height | 14 |
Depth | 4.1 |
Height | 6.8 |
Details
Color | Red |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case,Red |
Load Capacity | 977 cu.in | 0.56 cu.ft | 16 L |
Storage Trunk Item | Waterproof Hard Case |
Weight | 7 |
Description
Case,Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 1/2" Tip Dia., 0.560"L, Pull Knob (GI1/2S1.5-B-PL5)
- PRO-GRADE TOOLS Wrenches Micro Adjusting 1/2"Torque (11852)
- DRILL AMERICA 7/8"-14 HSS Plug Tap and 13/16" HSS 1/2" Shank Drill Bit (POU7/8-14)
- INGERSOLL-RAND Impact Wrench Body (402-565)
- NANUK CASES Case with Foam, Black, 968S-010BK-0A0 (968S-010BK-0A0)
- NANUK CASES Black Protective Case, 9.1"L x 6.8"W x 3.8"D (903S-000BK-0A0)
- NANUK CASES Case w/ Foam Insert for 40 Knives, Black (915S-080BK-0A0-21052)
- NANUK CASES Case w/ Foam Insert for 8 Knives, Silver (909S-080SV-0A0-19327)
- NANUK CASES Case with Lid Organizer Divider, Blue, 920S-060BL-0A0 (920S-060BL-0A0)
- NANUK CASES Yellow Protective Case, 19.8"L x 16"W x 7.6"D (930S-010YL-0A0)
- NANUK CASES Case, Black, 908S-000BK-0A0 (908S-000BK-0A0)
- Nanuk Cases Hard Case Storage