Shop All Hard Case Storage
Nanuk Cases
Case, Red, 909S-000RD-0A0
Mfr # 909S-000RD-0A0
Zoro # G706125387
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 13
Product Information
- Brand Nanuk Cases
- MFR # 909S-000RD-0A0
- Zoro # G706125387
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 13 |
Overall Width | 5 |
Overall Height | 10 |
Height | 4.38 |
Depth | 2.37 |
Details
Color | Red |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Load Capacity | 295 cu.in | 0.18 cu.ft | 4.8 L |
Item | Case,Red |
Weight | 3 |
Storage Trunk Item | Waterproof Hard Case |
Description
Case,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE Nut Driver Set, 11 Pieces, SAE, Hollow (PS120N)
- DRILL AMERICA HSS Spiral Point Tap, 3/8"-16, 3 Flutes (T/A57176)
- DREMEL Rotary Tool Kit, 120V, 9" L, 1.2 lb. Weight (4300-5/40)
- PFERD 5/32" Round Chain Saw File - 8" Length, Premium Cut (17074)
- NANUK CASES Black Protective Case, 22-7/8"L x 18-3/8"W x 11-3/4"D (950S-010BK-0A0)
- NANUK CASES Case w/ Foam Insert for 40 Knives, Olive (915S-080OL-0A0-21052)
- NANUK CASES Case with Padded Divider, Orange, 908S-020OR-0A0 (908S-020OR-0A0)
- NANUK CASES Case with Foam, Black, 965S-010BK-0A0 (965S-010BK-0A0)
- NANUK CASES Graphite Protective Case, 22-7/8"L x 18-3/8"W x 11-3/4"D (950S-010GP-0A0)
- NANUK CASES Case with Lid Org with Divider, Orange, 955S-060OR-0A0 (955S-060OR-0A0)
- PELICAN Panel Frame Kit for 1400 (1400PF)
- Nanuk Cases Hard Case Storage