Shop All Hard Case Storage
Nanuk Cases
Case Nano, Red
Mfr # 330-0009
Zoro # G606126477
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Includes Smartstrap
- Material Polycarbonate + ABS
- Features PowerClaw latching system, Protective Web, Smart Strap, Water Resistance IP65 Rated, Rubberized Interior
- Weight 1.1
Product Information
- Brand Nanuk Cases
- MFR # 330-0009
- Zoro # G606126477
- Country of Origin China
- Category Hard Case Storage
Dimensions
Height | 2.6 |
Depth | 1.4 |
Details
Color | Red |
Includes | Smartstrap |
Material | Polycarbonate + ABS |
Features | PowerClaw latching system, Protective Web, Smart Strap, Water Resistance IP65 Rated, Rubberized Interior |
Weight | 1.1 |
Item | Case Nano,Red |
Storage Trunk Item | Hard Case |
Description
Case Nano,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grips steel parts in stainless similar to DIN 6336, Style D, inch (K0154.5A2)
- BOSCH Spade Bit, 15/16 In (DSB1012)
- SUPER TOOL 10.20mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Metric (301102)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21TS252)
- NANUK CASES Red Micro Case, 6.3"L x 4.7"W x 2.2"D (320-0009)
- NANUK CASES Case w/ Foam Rode(R)Rodelink(TM) Wirel, 905S-080BL-0A0-19133 (905S-080BL-0A0-19133)
- NANUK CASES Case with Padded Divider, Black, 960S-020BK-0A0 (960S-020BK-0A0)
- NANUK CASES Case with Padded Divider, Olive, 920S-020OL-0A0 (920S-020OL-0A0)
- NANUK CASES Case with Foam Insert for 28 Knives, Red, 915S-080RD-0A0-21053 (915S-080RD-0A0-21053)
- NANUK CASES Case with Foam Insert for 8 Knives, Red, 909S-080RD-0A0-19327 (909S-080RD-0A0-19327)
- SKB Black Protective Case, 58.71"L x 18.55"W x 10.63"D (3I-5616-9B-E)
- Nanuk Cases Hard Case Storage