Shop All Hard Case Storage
Nanuk Cases
Case Nano, Clear
Mfr # 330-0011
Zoro # G706126476
$39.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Includes Smartstrap
- Material Polycarbonate + ABS
- Features PowerClaw latching system, Protective Web, Smart Strap, Water Resistance IP65 Rated, Rubberized Interior
- Height 2.6
Product Information
- Brand Nanuk Cases
- MFR # 330-0011
- Zoro # G706126476
- Country of Origin China
- Category Hard Case Storage
Dimensions
Height | 2.6 |
Depth | 1.4 |
Details
Color | Clear |
Includes | Smartstrap |
Material | Polycarbonate + ABS |
Features | PowerClaw latching system, Protective Web, Smart Strap, Water Resistance IP65 Rated, Rubberized Interior |
Item | Case Nano,Clear |
Storage Trunk Item | Hard Case |
Weight | 1.1 |
Description
Case Nano,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 1-1/4" x 13"L, SDS Max (HC5070)
- MALCO SC3R Crimper (SC3R)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- IDEAL Nc Drill/Tap Bit 8-32 (36-8/32)
- NANUK CASES Case Nano, Red (330-0009)
- NANUK CASES Case with Lid Organizer Divider, Orange, 945S-060OR-0A0 (945S-060OR-0A0)
- NANUK CASES Orange Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-020OR-0A0)
- NANUK CASES Case, Graphite, 903S-000GP-0A0 (903S-000GP-0A0)
- NANUK CASES Case with Foam, Silver, 903S-010SV-0A0 (903S-010SV-0A0)
- NANUK CASES Case, Silver, 905S-000SV-0A0 (905S-000SV-0A0)
- PROSKIT Deluxe Aluminum Frame Tool Case (TC-756)
- Nanuk Cases Hard Case Storage