Shop All Hard Case Storage
Nanuk Cases
Case, Blue, 935S-000BL-0A0
Mfr # 935S-000BL-0A0
Zoro # G506125174
product price: $215.95
/ea
Free Shipping & Returns
$215.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 15
Product Information
- Brand Nanuk Cases
- MFR # 935S-000BL-0A0
- Zoro # G506125174
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 15 |
Overall Width | 10 |
Overall Height | 23 |
Depth | 5.4 |
Height | 9 |
Details
Color | Blue |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case,Blue |
Weight | 12 |
Load Capacity | 1737 cu.in | 1.00 cu.ft | 28.5 L |
Storage Trunk Item | Waterproof Carry-On Hard Case with Wheels |
Description
Case,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Indicator, 0.00015" Accuracy (2115-10E)
- STANLEY 3 Piece Square Head Nail Set (58-230)
- WESTWARD Half Round File, American, Second/Double (44ZD54)
- CHANNELLOCK Wrench, Adjustable, Reversible Jaw, 12" (812PW)
- NANUK CASES Case with Lid Organizer Divider, Yellow, 945S-060YL-0A0 (945S-060YL-0A0)
- NANUK CASES Case, Olive, 908S-000OL-0A0 (908S-000OL-0A0)
- NANUK CASES Black Protective Case, 16.7"L x 13.4"W x 6.8"D (920S-010BK-0A0)
- NANUK CASES Case with Foam, Lime, 908S-010LI-0A0 (908S-010LI-0A0)
- NANUK CASES Case, Silver, 905S-000SV-0A0 (905S-000SV-0A0)
- NANUK CASES Case with Foam for Sony(R) A7, Blue, 920S-080BL-0A0-19135 (920S-080BL-0A0-19135)
- PELICAN Black Protective Case, 8.41"L x 6.76"W x 3.8"D (1120-001-110)
- Nanuk Cases Hard Case Storage