Shop All Hard Case Storage
Nanuk Cases
Case 975, No Pull Handle w/Heels, Black
Mfr # 975W-000BK-0A0
Zoro # G606125753
product price: $384.95
/ea
Free Shipping & Returns
$384.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 35
Product Information
- Brand Nanuk Cases
- MFR # 975W-000BK-0A0
- Zoro # G606125753
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 35 |
Overall Width | 25 |
Overall Height | 20 |
Height | 19.7 |
Depth | 14.5 |
Details
Color | Black |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Waterproof Hard Case with Wheels |
Load Capacity | TBD |
Item | Case 975,No Pull Handle w/Heels,Black |
Weight | 33 |
Description
Case 975,No Pull Handle w/Heels,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Rect Steel, Asme 0, 0.17mm (611865-531)
- WIHA Precision Phillips Screwdriver #1 Round (26140)
- APEX TOOL GROUP Power Bit, SAE, 1/4", PK5 (AM-MT-2-5PK)
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series (87902CLB113505)
- NANUK CASES Case with Padded Divider, Olive, 908S-020OL-0A0 (908S-020OL-0A0)
- NANUK CASES Yellow Protective Case, 14.3"L x 11.1"W x 4.7"D (910-1004)
- NANUK CASES Case with Foam for Sony(R) A7, Blue, 920S-010BL-0A0 (920S-010BL-0A0)
- NANUK CASES Case, Olive, 908S-000OL-0A0 (908S-000OL-0A0)
- NANUK CASES Case with Foam Insert for 8 Knives, Red, 909S-080RD-0A0-19327 (909S-080RD-0A0-19327)
- NANUK CASES Case 904 Empty with First Aid Logo, Red (904S-000RD-PA0-FSA01)
- NANUK CASES Orange Carrying Case, 19.9"L x 16.1"W x 10.1"D (933-0003)
- Nanuk Cases Hard Case Storage