Shop All Hard Case Storage
Nanuk Cases
Case 935 Empty with First Aid Logo, Red
Mfr # 935S-000RD-PA0-FSA01
Zoro # G006125643
product price: $215.95
/ea
Free Shipping & Returns
$215.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 15
Product Information
- Brand Nanuk Cases
- MFR # 935S-000RD-PA0-FSA01
- Zoro # G006125643
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 15 |
Overall Width | 10 |
Overall Height | 23 |
Height | 9 |
Depth | 5.4 |
Details
Color | Red |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Load Capacity | 1737 cu.in | 1.00 cu.ft | 28.5 L |
Weight | 12 |
Item | Case 935 Empty with First Aid Logo,Red |
Storage Trunk Item | Waterproof First Aid Case - Empty |
Description
Case 935 Empty with First Aid Logo,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTILE IRON 14" X .100 X 1" DUCTILE IRON (DUCT14)
- S & W MANUFACTURING Knurled Non Lck Knob, 303SS, Ns P, 1/2-13" (SKNL-4)
- OSG Spiral Point Tap Plug, 3 Flutes (1111501705)
- BOSTITCH Flooring Tool, Air Powered, 2-In-1 (BTFP12569)
- NANUK CASES Case with Foam, Red, 904S-010RD-0A0 (904S-010RD-0A0)
- NANUK CASES Case with Foam, Red, 909S-010RD-0A0 (909S-010RD-0A0)
- NANUK CASES Case w/ Foam Insert for DJI(TM) Mavic, 920S-080OL-0A0-21172 (920S-080OL-0A0-21172)
- NANUK CASES Case, Tan, 909S-000TN-0A0 (909S-000TN-0A0)
- NANUK CASES Graphite Carrying Case, 19.9"L x 16.1"W x 10.1"D, Overall Depth: 10.1" (933-0007)
- NANUK CASES Purple Micro Case, 6.3"L x 4.7"W x 2.2"D (320-0013)
- PELICAN Olive Drab Green Protective Case, 16.44"L x 13"W x 6.82"D (1450-001-130)
- Nanuk Cases Hard Case Storage