Shop All Hard Case Storage
Nanuk Cases
Case 909 Empty with First Aid Logo, Red
Mfr # 909S-000RD-PA0-FSA01
Zoro # G006125940
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 13
Product Information
- Brand Nanuk Cases
- MFR # 909S-000RD-PA0-FSA01
- Zoro # G006125940
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 13 |
Overall Width | 5 |
Overall Height | 10 |
Depth | 2.37 |
Height | 4.38 |
Details
Color | Red |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case 909 Empty with First Aid Logo,Red |
Storage Trunk Item | Waterproof First Aid Case - Empty |
Load Capacity | 295 cu.in | 0.18 cu.ft | 4.8 L |
Weight | 3 |
Description
Case 909 Empty with First Aid Logo,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools Pin Punch, 3/16" X 5/16" X 5-1/4" Long (D058005)
- TE-CO T-Slot Nut, 1018 Steel, Base 1-1/8in (41412T)
- MORSE 7/8" Carbide Grit Hole Saw (MHSG14)
- DIABLO 3-3/8" 30 TPI Bi-Metal T-Shank Jig Saw Blades for Thin Metal 5Pk (DJT121GF5)
- NANUK CASES Yellow Protective Case, 19.8"L x 16"W x 7.6"D (930S-020YL-0A0)
- NANUK CASES Case with Padded Divider, Blue, 920S-020BL-0A0 (920S-020BL-0A0)
- NANUK CASES Case with Foam for Sony(R) A7, Orange, 935S-080OR-0A0-19017 (935S-080OR-0A0-19017)
- NANUK CASES Black Protective Case, 25-3/8"L x 20"W x 14-1/2"D (960S-010BK-0A0)
- NANUK CASES Yellow Padded Divider Case, 19.9"L x 16.1"W x 10.1"D (933-2004)
- NANUK CASES Yellow Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-010YL-0A0)
- NANUK CASES Yellow Protective Case, 22"L x 14"W x 9"D (935S-010YL-0A0)
- Nanuk Cases Hard Case Storage