Shop All Hard Case Storage
Nanuk Cases
Black Protective Case, 9.1"L x 6.8"W x 3.8"D
Mfr # 903S-010BK-0A0
Zoro # G7782695
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Depth 3 3/4 in
Product Information
- Brand Nanuk Cases
- MFR # 903S-010BK-0A0
- Zoro # G7782695
- UPC # 666365008992
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Depth | 3 3/4 in |
Overall Length | 10 |
Overall Width | 5 |
Overall Height | 8 |
Lid Depth | 1/2 in |
Inside Depth | 3 1/8 in |
Bottom Depth | 2 5/8 in |
Inside Length | 7 3/8 in |
Inside Width | 4 7/8 in |
Height | 3.8 |
Width | 6.8" |
Length | 9.1 |
Depth | 2.6 |
Size | Small |
Padlock Hole Diameter | 1/4 in |
Description
Protective Case, Bottom Depth 2 5/8 in, Closure Type Latches; Padlock, Color Black, Foam Design Pick and Pluck, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 3 1/8 in, Inside Length 7 3/8 in, Inside Width 4 7/8 in, Lid Depth 1/2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 3 3/4 in, Overall Length 9 1/8 in, Overall Width 6 3/4 in, Weight Capacity 4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Cntct Arm Assembly, 1" dia.x3/8" W (15028)
- DRILL AMERICA 1/8"x12" HSS Aircraft Extension Drill Bit, Overall Length: 12" (DWDA/CX121/8)
- GEARWRENCH 12mm 120XP™ Universal Spline XL Flex Head Ratcheting Combination Wrench (86212)
- DRILL AMERICA 1/8"-27/64" 100 Degree Countersink (WELCSA-14)
- NANUK CASES Case with Foam, Black, 909S-010BK-0A0 (909S-010BK-0A0)
- NANUK CASES Case with Laptop Kitwith Strap, 923S-041GP-0A0 (923S-041GP-0A0)
- NANUK CASES Case, Black, 950S-000BK-0A0 (950S-000BK-0A0)
- NANUK CASES Case 975, No Pull Handle w/Heels, Black (975W-000BK-0A0)
- NANUK CASES Case w/Foam Insert for DJI(TM) Mavic 3, 915S-080BL-0A0-21307 (915S-080BL-0A0-21307)
- NANUK CASES Black Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-020BK-0A0)
- PELICAN Black Protective Case, 24.39"L x 19.3"W x 8.79"D (016000-0050-110)
- Nanuk Cases Hard Case Storage