Shop All Hard Case Storage
Nanuk Cases
Black Protective Case, 9.1"L x 6.8"W x 3.8"D
Mfr # 903S-000BK-0A0
Zoro # G7792346
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Depth 3 3/4 in
- Overall Length 10
Product Information
- Brand Nanuk Cases
- MFR # 903S-000BK-0A0
- Zoro # G7792346
- UPC # 666365008749
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Depth | 3 3/4 in |
Overall Length | 10 |
Overall Width | 5 |
Overall Height | 8 |
Inside Depth | 3 1/8 in |
Bottom Depth | 2 5/8 in |
Inside Length | 7 3/8 in |
Inside Width | 4 7/8 in |
Lid Depth | 1/2 in |
Padlock Hole Diameter | 1/4 in |
Description
This Nanuk 903-0001 Black Protective Case is the perfect solution for transporting your small, delicate items. It will keep them safe and secure during transportation. Made of lightweight NK-7 polypropylene, this case has a soft grip foldable handle. The black micro case also features a watertight O-ring seal and a tongue and groove system to ensure that it stays shut when not in use. With an overall depth of 3 7/8 in., overall length of 9 1/8 in., overall width of 6 7/8 in., inside depth of 3 1/8 in., inside length of 7 3/8 in. and inside width of 4 7/8 in., this case offers plenty of space for all your valuables. The Nanuk Protective Case is the durable storage solution you have been looking for.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 3/8 (C71024)
- WIHA Insulated Tool Set, 13 pc. (32878)
- KLEIN TOOLS Tamper Resistant Torx(R) Bit 6 1/2 in, , Num. of pieces:4 (32585)
- PROTO 16 oz. Tethered Ball Peen Hammer, 13" Steel Handle (J1316AVP-TT)
- NANUK CASES Yellow Protective Case, 9.1"L x 6.8"W x 3.8"D (903S-000YL-0A0)
- NANUK CASES Yellow Protective Case, 15.8"L x 12.1"W x 6.8"D (915S-000YL-0A0)
- NANUK CASES Case with Foam, Red, 909S-010RD-0A0 (909S-010RD-0A0)
- NANUK CASES Case w/ Foam Insert for DJI(TM) Mavic 3, 915S-080OR-0A0-21307 (915S-080OR-0A0-21307)
- NANUK CASES Yellow Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-020YL-0A0)
- NANUK CASES Case with Foam, Black, 909S-010BK-0A0 (909S-010BK-0A0)
- PELICAN Black Protective Case, 22.07"L x 17.9"W x 10.4"D (1560)
- Nanuk Cases Hard Case Storage