Shop All Hard Case Storage
Nanuk Cases
Black Protective Case, 25-3/8"L x 20"W x 14-1/2"D
Mfr # 960S-010BK-0A0
Zoro # G8022673
product price: $364.95
/ea
Free Shipping & Returns
$364.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Depth 14 1/2 in
Product Information
- Brand Nanuk Cases
- MFR # 960S-010BK-0A0
- Zoro # G8022673
- UPC # 666365012807
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Depth | 14 1/2 in |
Overall Length | 21 |
Overall Width | 15 |
Overall Height | 26 |
Inside Width | 17 in |
Drawer Depth | 10.8" |
Inside Length | 22 in |
Inside Depth | 12 7/8 in |
Lid Depth | 2 1/8 in |
Bottom Depth | 10 3/4 in |
Width | 20" |
Height | 14.5 |
Size | Large |
Depth | 10.8 |
Length | 25.4 |
Padlock Hole Diameter | 5/16 in |
Description
Protective Case, Bottom Depth 10 3/4 in, Closure Type Latches; Padlock, Color Black, Foam Design Pick and Pluck, Handle Style Folding, Telescoping, Includes Foam Insert Yes, Inside Depth 12 7/8 in, Inside Length 22 in, Inside Width 17 in, Lid Depth 2 1/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 4, Number of Wheels 2, Overall Depth 14 1/2 in, Overall Length 25 3/8 in, Overall Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Ultra Sharp Snap-Off Blade, 25mm W, PK40 (HBB/CP40)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14283)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide (DNMG432EMU-AC810P)
- WHEELER-REX NPT Dies UDH, SS, 1 to 2 (847790)
- NANUK CASES Case, Olive, 915S-000OL-0A0 (915S-000OL-0A0)
- NANUK CASES Case with Foam, Silver, 920S-010SV-0A0 (920S-010SV-0A0)
- NANUK CASES Orange Protective Case, 14.3"L x 11.1"W x 4.7"D (910-1003)
- NANUK CASES Case w/ Foam Insert for 8 Knives, Silver (909S-080SV-0A0-19327)
- NANUK CASES Case with Foam Insert for Oculus 2, 925S-080GP-0A0-21313 (925S-080GP-0A0-21313)
- NANUK CASES Olive Long Case, 47.1"L x 17.3"W x 6.6"D, Material: Lightweight NK-7 Polypropylene (990-0006)
- IDEAL FT-45 4Pc Termination Hip Kit (33-508)
- Nanuk Cases Hard Case Storage