Shop All Hard Case Storage
Nanuk Cases
Black Protective Case, 16.7"L x 13.4"W x 6.8"D
Mfr # 920S-010BK-0A0
Zoro # G7730371
product price: $162.95
/ea
Free Shipping & Returns
$162.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Depth 6 3/4 in
Product Information
- Brand Nanuk Cases
- MFR # 920S-010BK-0A0
- Zoro # G7730371
- UPC # 666365001603
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Depth | 6 3/4 in |
Overall Length | 18 |
Overall Width | 8 |
Overall Height | 14 |
Bottom Depth | 4 1/8 in |
Lid Depth | 2 1/8 in |
Inside Depth | 6 1/4 in |
Inside Length | 15 in |
Inside Width | 10 1/2 in |
Size | Medium |
Height | 6.8 |
Length | 16.7 |
Depth | 4.1 |
Padlock Hole Diameter | 5/16 in |
Description
Protective Case, Bottom Depth 4 1/8 in, Closure Type Latches; Padlock, Color Black, Foam Design Pick and Pluck, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 6 1/4 in, Inside Length 15 in, Inside Width 10 1/2 in, Lid Depth 2 1/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 6 3/4 in, Overall Length 16 3/4 in, Overall Width 13 3/8 in, Weight Capacity 40 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Dead Blow Hammer, 32 oz. (63032)
- MARSHALLTOWN Marshalltown 86P Line Block and Twig, Plastic, Bright Yellow (86P)
- EXAIR Air Gun Nozzle, Safety, 1-2/3 In. L (1103SS)
- ELESA Brass boss, plain or threaded hole, VC.192/50 B-M8 (VC.192-B)
- NANUK CASES Orange Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-010OR-0A0)
- NANUK CASES Case w/Lid Organizer w/Divider, Black, 950S-060BK-0A0 (950S-060BK-0A0)
- NANUK CASES Case w/ Foam Rode(R)Rodelink(TM) Wirel, 905S-080BL-0A0-19133 (905S-080BL-0A0-19133)
- NANUK CASES Case with Foam, Red, 904S-010RD-0A0 (904S-010RD-0A0)
- NANUK CASES Black Protective Case, 22"L x 14"W x 9"D (935S-000BK-0A0)
- NANUK CASES Case, Black, 908S-000BK-0A0 (908S-000BK-0A0)
- PROSKIT Wheeled Hard Case, ABS with Pallets (900-262)
- Nanuk Cases Hard Case Storage