Shop All Hard Case Storage
Nanuk Cases
Black Protective Case, 12-1/2"L x 10.1"W x 6"D
Mfr # 905S-010BK-0A0
Zoro # G7730012
product price: $76.95
/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Cubed Foam Consisting of a Convoluted Foam Pad and a Pre-Scored Foam Layer Consisting of Removable Squares for Various Configurations
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Depth 6 in
Product Information
- Brand Nanuk Cases
- MFR # 905S-010BK-0A0
- Zoro # G7730012
- UPC # 666365000248
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Depth | 6 in |
Overall Length | 13 |
Overall Width | 7 |
Overall Height | 11 |
Inside Length | 9 3/8 in |
Bottom Depth | 4 1/8 in |
Inside Depth | 5 1/2 in |
Lid Depth | 1 3/8 in |
Inside Width | 7 3/8 in |
Height | 6 |
Depth | 4.1 |
Width | 12.5" |
Length | 12.5 |
Size | Small |
Padlock Hole Diameter | 5/16 in |
Description
Protective Case, Bottom Depth 4 1/8 in, Closure Type Latches; Padlock, Color Black, Foam Design Pick and Pluck, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 5 1/2 in, Inside Length 9 3/8 in, Inside Width 7 3/8 in, Lid Depth 1 3/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 6 in, Overall Length 12 1/2 in, Overall Width 10 1/8 in, Weight Capacity 17 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Multi-Tool, 6-5/8 in, Needle, Black, 13 Tool (30-000453)
- DRILL AMERICA 1/2"x18" Carbide Tipped Masonry Drill Bit (DAM18X1/2)
- PROTO 1/2 in Drive Hex Socket Bit Metric 10 mm Tip, 3 1/4 in L (J5441-10M)
- STANLEY 16 ft FATMAX Classic Tape Measure, 1-1/4 in Blade, Stud Markings, ABS Plastic Case, Rubber Grip (33-716)
- NANUK CASES Orange Protective Case, 16.7"L x 13.4"W x 6.8"D (920S-020OR-0A0)
- NANUK CASES Case, Graphite, 903S-000GP-0A0 (903S-000GP-0A0)
- NANUK CASES Yellow Protective Case, 18.7"L x 14.8"W x 7"D (925S-000YL-0A0)
- NANUK CASES Orange Protective Case, 10.2"L x 7.9"W x 4-1/2"D (904S-000OR-0A0)
- NANUK CASES Case, Red, 903S-000RD-0A0 (903S-000RD-0A0)
- NANUK CASES Case with Lid Organizer Divider, Yellow, 945S-060YL-0A0 (945S-060YL-0A0)
- PELICAN Black Protective Case, 13.37" L x 11.62" W x 6" D (1400NF)
- Nanuk Cases Hard Case Storage