Shop All Sink Racks & Trays
Nantucket Sinks
Stainless Steel Bottom Grids Set
Mfr # BG-HC39
Zoro # G308581598
product price: $142.49
/ea
Free Shipping & Returns
$142.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14.75"
- Overall Width 16.5"
- Finish Polished
- Material Stainless Steel
- Weight 2lbs.
Product Information
- Brand Nantucket Sinks
- MFR # BG-HC39
- Zoro # G308581598
- UPC # 817899018579
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 14.75" |
Overall Width | 16.5" |
Details
Finish | Polished |
Material | Stainless Steel |
Weight | 2lbs. |
Color | Stainless Steel |
Description
Keep your sink in ship-shape! Nantucket Sinks' BG-HC39 set of 2 grids is designed to fit our Hyannis-39-DBL double bowl fireclay sink. Electro-plated stainless steel bottom grid with protective vinyl bumpers. Non-slip fit with rubber feet to keep your grid in place. This grid will come in handy to protect from chipping and damage that might occur if heavy cookware is dropped. The rubber feet can help to keep the glazed finish intact.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Zone Valve Actuator, 24V, Spring Return (SFA71U)
- KINGSTON BRASS KS4462FL 8" Widespread Bathroom Faucet, Polished Brass (KS4462FL)
- MOEN Genta Single Robe Hook Bright Chrome (BH3803CH)
- KOHLER Valve Service Kit (1297141)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG37)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-HC30)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-PR3320)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-VC30S)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-HC24)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-PR3018)
- BASICWISE Set of 2 Bamboo Wooden Dish Drainer Rack, Plate Rack, And Drying Drainer, 4 Grid (QI004355D.2)
- Nantucket Sinks Sink Racks & Trays