Shop All Sink Racks & Trays
Nantucket Sinks
Stainless Steel Bottom Grid
Mfr # BG37
Zoro # G508581787
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 15"
- Overall Width 15"
- Finish Polished
- Material Stainless Steel
- Weight 1.5lbs.
Product Information
- Brand Nantucket Sinks
- MFR # BG37
- Zoro # G508581787
- UPC # 810074620451
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 15" |
Overall Width | 15" |
Details
Finish | Polished |
Material | Stainless Steel |
Weight | 1.5lbs. |
Color | Stainless Steel |
Description
Keep your sink in ship-shape! Nantucket Sinks' model BG37 is designed to fit our NS37 bar/prep sink. Electro-plated with protective vinyl bumpers. Non-slip fit with rubber feet to keep your grid in place. This grid helps to keep your sink clean and extend time between polishing as well as lets water run to the drain beneath glasses/stemware placed in the sink. Rear position drain hole. Sink sold separately.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 0.87 in. ID, 1 in. OD, Aluminum (4NTF3)
- JONES STEPHENS ½" Cold Expansion PEX (F1960) Stub Out Straight, Closed End, 8" Long (S71008)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-1NS-23)
- CORTECH 24 in "H x 18 in "W, Acrylic, Heavy Duty, Mirror, Acrylic (VM1824)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-HC24)
- NANTUCKET SINKS Stainless Steel Bottom Grids Set (BG-HC39)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-PR3320)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-YM36)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-PR3018)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-VC30S)
- KEENEY MFG Stainless Steel Commercial Deep Cup Sink Strainer (1436SST)
- Nantucket Sinks Sink Racks & Trays