Shop All Sink Racks & Trays
Nantucket Sinks
Stainless Steel Bottom Grid
Mfr # BG-VC30S
Zoro # G208581568
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 17.25""
- Overall Width 27""
- Finish Polished
- Material Stainless Steel
- Weight 1lbs.
Product Information
- Brand Nantucket Sinks
- MFR # BG-VC30S
- Zoro # G208581568
- UPC # 817899018524
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 17.25"" |
Overall Width | 27"" |
Details
Finish | Polished |
Material | Stainless Steel |
Weight | 1lbs. |
Color | Stainless Steel |
Description
Keep your sink in ship-shape! Nantucket Sinks BG-VC30S is designed to fit our Vineyard Collection 3020 series 30-inch single bowl fireclay sinks. Electro-plated with protective vinyl bumpers. Non-slip fit with rubber feet to keep your grid in place. This grid will come in handy to protect from chipping and damage that might occur if heavy cookware is dropped. The rubber feet can help to keep the glazed finish intact.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX Eemax 5.5kw 240V FlowCo„¢ Electric Tankless Water Heater (SPEX55)
- JONES STEPHENS Basket Strainer, Black, Swa (B02005)
- AEROCEL Self-Seal Insulation, Rubber, 2-5/8" x 1" Wall (771-AC25810SSPT)
- ASI GLOBAL PARTITIONS Middle Panel Bracket, For Steel Partition (40-8515040)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-PR3320)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-FCFS36-DB)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-HC24)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-PR3018)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-VC33S)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG37)
- DAWN KITCHEN & BATH 2838 in x 16 in Bottom Grid For Dsu3118 (G037)
- Nantucket Sinks Sink Racks & Trays