Shop All Sink Racks & Trays
Nantucket Sinks
Stainless Steel Bottom Grid
Mfr # BG-HC24
Zoro # G708581778
product price: $83.29
/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13.375"
- Overall Width 19.875"
- Finish Polished
- Material Stainless Steel
- Weight 1.5lbs.
Product Information
- Brand Nantucket Sinks
- MFR # BG-HC24
- Zoro # G708581778
- UPC # 817899018555
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 13.375" |
Overall Width | 19.875" |
Details
Finish | Polished |
Material | Stainless Steel |
Weight | 1.5lbs. |
Color | Stainless Steel |
Description
Keep your sink in ship-shape! Nantucket Sinks' model BG-HC24 is designed to fit our Hyannis-24 fireclay sink. Electro-plated with protective vinyl bumpers. Non-slip fit with rubber feet to keep your grid in place. This grid will come in handy to protect from chipping and damage that might occur if heavy cookware is dropped. The rubber feet can help to keep the glazed finish intact.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 2", Press, Lead Free Bronze, Y Strainer, 250 psi (59LF008P2PR)
- K-FLEX USA Rubber Pipe Insulation (6RSR048078)
- CAMCO Evo Spun PP Replacement Cartridge f/Evo Premium Water Filter (40621)
- ZORO SELECT 3/4" MNPT x 6" TBE PVC Pipe Nipple Sch 80 (861-109)
- NANTUCKET SINKS Stainless Steel Bottom Grids Set (BG-HC39)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-FCFS36-DB)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-YM36)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-PR3018)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-VC30S)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-HC30)
- WHITEHAUS SS Kitchen Sink Grid For Noah'S Sink Model Whnapd3322, SS (WHN3322DLG)
- Nantucket Sinks Sink Racks & Trays