Shop All Kitchen Sinks
Nantucket Sinks
Single Bowl Undermount Stainless Steel Kitchen Sink with 7In. Apron Front
Mfr # EZApron33
Zoro # G908581790
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 304 Stainless Steel
- Gauge 16
- Mounting Type Undermount
- Overall Length 21.25"
- Overall Width 32.5"
Product Information
- Brand Nantucket Sinks
- MFR # EZApron33
- Zoro # G908581790
- UPC # 817899016889
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 21.25" |
Overall Width | 32.5" |
Overall Height | 10" overall, 7" apron |
Bowl Depth | 10" |
Bowl Size | 32.5" x 21.25" |
Details
Body Material | 304 Stainless Steel |
Gauge | 16 |
Mounting Type | Undermount |
Finish | Brushed Satin |
Color | Stainless steel |
Includes | NS35CD |
Weight | 41 lbs. |
Description
Nantucket Sinks has made it EZ for you with our EZAPRON33. Part of our Pro Series, this patented design allows you to use an existing 33 base cabinet. No more custom Apron cabinets! All the cache of an apron sink without all the additional labor. The cabinet must be of the design that includes cabinet doors and cabinet fascia panel or panels and that the apron front can rest over. Our only requirement is to make sure that the distance from the top of the cabinet to the top of the cabinet doors are greater than 7 inches to accommodate the apron. High design looks with the ease of off the shelf installation! Nantucket Sinks stainless steel sinks have thick rubber dampening pads to dampen sound. Our finishing process helps keep our stainless steel corrosion-resistant to rust and oxidation. The satin finish makes daily maintenance a simple rinse.. Colander basket drain is included with sink.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOHN Evap Drain Pan 15.5X24 For - Part# 91186002 (91186002)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (8210401)
- LEGEND VALVE 1" 90 SS304 ELBOW (404-005)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36LF30401)
- NANTUCKET SINKS 33 Inch Pro Series Small Radius Farmhouse Apron Front Stainless Steel Sink (Apron332210-SR-16)
- NANTUCKET SINKS 36-inch Workstation Fireclay Apron Sink with Accessories White (T-PS36W)
- NANTUCKET SINKS 33 Inch Farmhouse Fireclay Sink with Waves Apron (FCFS3320S-W-Waves)
- NANTUCKET SINKS 35 Inch Double Bowl Undermount Stainless Steel Kitchen Sink (NS3520-16)
- NANTUCKET SINKS 32-Inch Undermount Fireclay Kitchen Sink (Wellfleet-3218W)
- NANTUCKET SINKS 33-inch Undermount Granite Composite Sink in Truffle (PR3320-TR-UM)
- KOHLER Prolific Multipurpose Grated Rack (5542-0)
- Nantucket Sinks Kitchen Sinks