Shop All Bathroom Sinks
Nantucket Sinks
Round Low-Profile Vessel Sink
Mfr # NSV222
Zoro # G508581541
product price: $157.49
/ea
Free Shipping & Returns
$157.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Ceramic - Vitreous China
- Mounting Type Topmount
- Color White
- Overall Length 16.25"
- Overall Width 16.625"
Product Information
- Brand Nantucket Sinks
- MFR # NSV222
- Zoro # G508581541
- UPC # 817899012270
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 16.25" |
Overall Width | 16.625" |
Overall Height | 5.875" |
Bowl Size | 16.625 Diameter" x 5.875" |
Bowl Depth | 5" |
Details
Body Material | Ceramic - Vitreous China |
Mounting Type | Topmount |
Color | White |
Weight | 25lbs. |
Gauge | Does not apply |
Collection | Brant Point Collection |
Finish | Porcelain Enamel Glaze |
Description
Nantucket Sinks NSV222 is a 16 inch ceramic vessel sink crafted from vitreous china. It offers a nuanced way to improve your bathroom decor with a contemporary cone shaped design and no overflow. This sink has a 1.75 drain diameter. All dimensions are nominal and may vary by up to .25
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK SlideLOK Coupling, Ductile Iron, 2 1/2 in (0390010023)
- ZORO SELECT Braided Connector, 3/8 COMPx3/8 COMPx12 L (4YJZ9)
- KOHLER Composed Tall Single-Hdl Faucet, Lever (73168-4-BV)
- JONES STEPHENS 1-1/2in. x 8in. Chrome Plated Brass Direct Connect Dishwasher Tailpiece with 1/2in. Branch 22 Gauge (P38148)
- NANTUCKET SINKS Dinard Italian Fireclay Vanity Sink (RC77240W)
- NANTUCKET SINKS 19 Inch X 11 Inch Undermount Ceramic Sink In Bisque (UM-19x11-B)
- NANTUCKET SINKS 17 Inch Round White Vessel Sink With Overflow (NSV218)
- NANTUCKET SINKS 16 Inch X 11 Inch Undermount Ceramic Sink In White (UM-16x11-W)
- NANTUCKET SINKS 17.5In. x 13.75In. Hand Hammered Stainless Steel Oval Undermount Bathroom Sink With Overflow (OVS-OF)
- NANTUCKET SINKS 16 Inch X 11 Inch Undermount Ceramic Sink In Bisque (UM-16x11-B)
- DURAVIT Washbasin, 23 5/8", Starck 3 with Overflow (0300600030)
- Nantucket Sinks Bathroom Sinks