Shop All Kitchen Sinks
Nantucket Sinks
Retrofit Glacierstone Single Bowl EZApron Kitchen Sink
Mfr # NS-GSEZA32S
Zoro # G108581644
Free Shipping & Returns
$1,087.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Glacierstone
- Gauge Does not apply
- Mounting Type Apron
- Overall Length 20.5"
- No. of Bowls Single Bowl
Product Information
- Brand Nantucket Sinks
- MFR # NS-GSEZA32S
- Zoro # G108581644
- UPC # 817899019675
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 20.5" |
Overall Width | 30.75" |
Overall Height | 9.375" |
Bowl Depth | 8.75" |
Bowl Size | 30.75" x 20.5 x 9.375" |
Details
Body Material | Glacierstone |
Gauge | Does not apply |
Mounting Type | Apron |
No. of Bowls | Single Bowl |
Finish | Matte Inside/ Glossy Apron |
Includes | Grid and colander drain |
Weight | 60 lbs. |
Color | White |
Description
Nantucket Sinks Glacierstone apron sink is a patented design to retrofit over a standard base cabinet. Large single bowl is roomy and easy maintenance in a modern material! Bottom grid and drain are included with the sink. The sink itself is solid throughout allowing you to buff out any scrapes or scratches with the included pads. Heat resistant to 500 degrees Fahrenheit. You'll also be aided by the included colander drain with its own colander basket for collecting more food scraps than your typical basket strainer. Composite material is sound absorbing and stain-resistant, non-porous surface is hygienic.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/8" FNPT Galvanized Cap (0319900007)
- RIDGID Portable Chain Vise 1/8" to 6" Capacity (460-6)
- DAYTON Fuel Filter, 1 In, 10 Microns (40M298)
- APOLLO VALVES 1/2" Sweat Brass Ball Valve Inline (94A20301)
- NANTUCKET SINKS 32In. Large Rectangle Single Bowl Undermount Small Radius Stainless Steel Kitchen Sink, Offset Drain (ZR3218-OSD)
- NANTUCKET SINKS 30In. Large Rectangle Single Bowl Undermount Stainless Steel Kitchen Sink with Accessories (ZR-PS-3018-16)
- NANTUCKET SINKS Apron332010-16 33 Inch Pro Series Single Bowl Farmhouse Apron Front Stainless Steel Kitchen Sink (APRON332010-16)
- NANTUCKET SINKS Small Single Bowl Undermount Granite Composite Black (PR2418-BL)
- NANTUCKET SINKS 33 Inch Pro Series Small Radius Farmhouse Apron Front Stainless Steel Sink (Apron332210-SR-16)
- NANTUCKET SINKS 33-inch Reversible Workstation Granite Composite Apron Sink with Accessory Pack (PR3320-APS-BL)
- MOEN 1800 Series 32 x 19 Stainless Steel Undermount Single Bowl Sink (GS181020BUX)
- Nantucket Sinks Kitchen Sinks