Shop All Kitchen Sinks
Nantucket Sinks
Retrofit Glacierstone Double Bowl EZApron Kitchen Sink
Mfr # NS-GSEZA32D
Zoro # G108581699
product price: $1,109.99
/ea
Free Shipping & Returns
$1,109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Glacierstone
- Gauge Does not apply
- Mounting Type Apron
- Overall Length 20.5"
- No. of Bowls Double Bowl
Product Information
- Brand Nantucket Sinks
- MFR # NS-GSEZA32D
- Zoro # G108581699
- UPC # 817899019668
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 20.5" |
Overall Width | 31" |
Overall Height | 9.375" |
Bowl Depth | 8.75" |
Bowl Size | 31" x 20.5 x 9.375" |
Details
Body Material | Glacierstone |
Gauge | Does not apply |
Mounting Type | Apron |
No. of Bowls | Double Bowl |
Finish | Matte Inside/ Glossy Apron |
Weight | 65 lbs. |
Includes | Grid and colander drains |
Color | White |
Description
Nantucket Sinks Glacierstone apron sink is a patented design to retrofit over a standard base cabinet. Double bowl design lets you divide tasks in a modern material! Bottom grids and drains are included with the sink. The sink itself is solid throughout allowing you to buff out any scrapes or scratches with the included pads. Heat resistant to 500 degrees Fahrenheit. You'll also be aided by the included colander drain with its own colander basket for collecting more food scraps than your typical basket strainer. Composite material is sound absorbing and stain-resistant, non-porous surface is hygienic.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit, 221641 (221641)
- PARKER Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-2-4)
- KEENEY MFG 1-1/4 x 9" Flex 'N Fix Extension Tube (PP21205)
- KOHLER Parallel Wall-Mount Bath Filler Trim (T23491-4-CP)
- NANTUCKET SINKS 33-inch Undermount Granite Composite Sink in White (PR3320-W-UM)
- NANTUCKET SINKS Large Double Bowl Prep Station Topmount Granite Composite White (PR3420PS-W)
- NANTUCKET SINKS Large Single Bowl Dual-mount Granite Composite Black (PR3020-DM-BL)
- NANTUCKET SINKS 36 Inch Italian Farmhouse Fireclay Sink with Built-In Drainboard (FCFS36-DB)
- NANTUCKET SINKS Patented Design Stainless Steel Apron Sink (EZApron30)
- NANTUCKET SINKS 60/40 Double Bowl Dual-mount Granite Composite Brown (PR6040-BR)
- NANTUCKET SINKS 32 Inch Pro Series 55/45 Offset Double bowl Undermount Zero Radius Stainless Steel Kitchen Sink (ZR3219-OS-16)
- Nantucket Sinks Kitchen Sinks