Shop All Kitchen Sinks
Nantucket Sinks
Pro Series Single Bowl Undermount Stainless Steel Kitchen Sink with 5.5In. Apron Front
Mfr # EZApron33-5.5
Zoro # G108581682
product price: $728.99
/ea
Free Shipping & Returns
$728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 304 Stainless Steel
- Gauge 16
- Mounting Type Undermount
- Overall Length 21.25"
- Overall Width 32.5"
Product Information
- Brand Nantucket Sinks
- MFR # EZApron33-5.5
- Zoro # G108581682
- UPC # 817899016681
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 21.25" |
Overall Width | 32.5" |
Overall Height | 10" overall, 5.5" apron |
Bowl Depth | 10" |
Bowl Size | 32.5" x 21.25" |
Details
Body Material | 304 Stainless Steel |
Gauge | 16 |
Mounting Type | Undermount |
Finish | Brushed Satin |
Includes | NS35CD |
Weight | 40 lbs. |
Color | Stainless steel |
Description
Nantucket Sinks has made it EZ for you with our EZAPRON33-5.5! Part of our Pro Series, this patented design allows you to use an existing 33 base cabinet. No more custom Apron cabinets! All the cache of an apron sink without all the additional labor. The cabinet must be of the design that includes cabinet doors and cabinet fascia panel or panels and that the apron front can rest over. Our only requirement is to make sure that the distance from the top of the cabinet to the top of the cabinet doors are greater than 5.5 inches to accommodate the apron. High design looks with the ease of off the shelf installation! Nantucket Sinks stainless steel sinks have thick rubber dampening pads to dampen sound. Our finishing process helps keep our stainless steel corrosion-resistant to rust and oxidation. The satin finish makes daily maintenance a simple rinse.. Colander basket drain is included with sink.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Avri 18in Towel Bar in Brushed Nickel (Y1418BN)
- ZORO SELECT 1-1/4" x 2" Black Pipe Nipple Sch 80 (40702)
- VIEGA Viega ProPress reducer, 1" x 3/4" (78152)
- ELKAY Panel-Right Hand Push PV, Sub-Category: Panel and Panel Accessories (28123C)
- NANTUCKET SINKS Patented Design Stainless Steel Apron Sink (EZApron30)
- NANTUCKET SINKS 33 Inch Pro Series Small Radius Farmhouse Apron Front Stainless Steel Sink (Apron332210-SR-16)
- NANTUCKET SINKS 30In. Large Rectangle Single Bowl Undermount Stainless Steel Kitchen Sink with Accessories (ZR-PS-3018-16)
- NANTUCKET SINKS 31.5 Inch 70/30 Double bowl Undermount Stainless Steel Kitchen Sink, 16 Gauge (NS3121-16)
- NANTUCKET SINKS 33-inch Dual-mount Granite Composite Sink in Brown (PR3322-DM-BR)
- NANTUCKET SINKS 23 Inch Small Rectangle Single Bowl Undermount Stainless Steel Kitchen Sink, 16 Gauge (NS09i-16)
- RUVATI 15" Undermount Bar Prep Kitchen Sink 16 Gauge SS Single Bowl (RVM5815)
- Nantucket Sinks Kitchen Sinks