Shop All Sink Drains
Nantucket Sinks
Polished Brass 3.5 Inch Kitchen Drain
Mfr # 3.5 KDPB
Zoro # G508589042
Free Shipping & Returns
$90.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Brass
- Color - Drains Shiny Brass
- Length - Drains 4.5"
- For Use With SQRB-7
- Finish Polished
Product Information
- Brand Nantucket Sinks
- MFR # 3.5 KDPB
- Zoro # G508589042
- UPC # 817899019316
- Country of Origin China
- Category Sink Drains
Dimensions
Length - Drains | 4.5" |
Size | 4.5" Diameter x 2.5" H |
Overall Width | 4.5" |
Overall Height | 2.5" |
Details
Material of Construction - Drains | Brass |
Color - Drains | Shiny Brass |
For Use With | SQRB-7 |
Finish | Polished |
Description
Just the touch you need for your kitchen as warmer hardware continues to trend, this brass kitchen drain is a stylish kitchen and functional. Match your finishes or your sink with warm polished brass. Fits a standard 3.5 inch kitchen sink opening. Use the strainer to collect and remove food debris.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Retro Fit Extension And Hardware 6" (GT2700-75-6-EXT)
- PFISTER Pfister Instl Tool Univ (931-0770)
- SHAW PLUGS Expansion Plug, T-Handle, 1-3/4 In, Type: Turn-Tite (52404)
- GULFWAX Gulf Wax Paraseal1# (203-060-005)
- NANTUCKET SINKS Chrome Flip Top Crumb Cup Kitchen Drain (NS35LCC-CH)
- NANTUCKET SINKS 3.5 Inch Extended Flange Disposal Kitchen Drain Brushed Oil Rubbed Bronze (3.5EDF-ORB)
- NANTUCKET SINKS Copper 3.5 Inch Disposal Kitchen Drain (3.5DD-Copper)
- NANTUCKET SINKS 3.5 Inch Extended Flange Disposal Kitchen Drain Brass (3.5EDF-PB)
- NANTUCKET SINKS Basket Strainer Kitchen Drain For Granite Composite Sinks White (3.5KD-GCW)
- NANTUCKET SINKS Flip Top Crumb Cup Inch Kitchen Drain (NS35LCC)
- KEENEY MFG Push Button Sink Bathroom Drain with Overflow, Brushed Nickel (K820-75BN)
- Nantucket Sinks Sink Drains