Shop All Kitchen Sinks
Nantucket Sinks
Patented Design Stainless Steel Apron Sink
Mfr # EZApron30
Zoro # G108581750
product price: $674.99
/ea
Free Shipping & Returns
$674.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 304 Stainless Steel
- Gauge 16
- Mounting Type Undermount
- Overall Length 21.25"
- Overall Width 30"
Product Information
- Brand Nantucket Sinks
- MFR # EZApron30
- Zoro # G108581750
- UPC # 817899017619
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 21.25" |
Overall Width | 30" |
Overall Height | 10" overall, 7" apron |
Bowl Depth | 10" |
Bowl Size | 30" x 21.25" |
Details
Body Material | 304 Stainless Steel |
Gauge | 16 |
Mounting Type | Undermount |
Finish | Brushed Satin |
Color | Stainless steel |
Includes | NS35CD |
Weight | 32 lbs. |
Description
Nantucket Sinks has made it EZ for you with our EZAPRON30. Part of our Pro Series, this patented design allows you to use an existing 30 base cabinet. No more custom Apron cabinets! All the cache of an apron sink without all the additional labor. The cabinet must be of the design that includes cabinet doors and cabinet fascia panel or panels and that the apron front can rest over. Our only requirement is to make sure that the distance from the top of the cabinet to the top of the cabinet doors are greater than 7 inches to accommodate the apron. High design looks with the ease of off the shelf installation! Nantucket Sinks stainless steel sinks have thick rubber dampening pads to dampen sound. Our finishing process helps keep our stainless steel corrosion-resistant to rust and oxidation.. Colander basket drain is included with sink.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELNOR INSULATED GREEN NOZZLE (493C)
- ENCORE Pre-Rinse Spray Valve, 1.0 gpm Flow Rate (KLP50-Y002105)
- DELTA Delta Ashton Wand Assembly/Hose, Stainlss (RP60977SS)
- ZORO SELECT 1-1/2" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNH04)
- NANTUCKET SINKS 36-inch Workstation Fireclay Apron Sink with Accessories -Matte Black (T-PS36MB)
- NANTUCKET SINKS 60/40 Double Bowl Dual-mount Granite Composite Brown (PR6040-BR)
- NANTUCKET SINKS Small Single Bowl Undermount Granite Composite Black (PR2418-BL)
- NANTUCKET SINKS 36-Inch Decorative Apron Farmhouse Fireclay Sink (Yarmouth-36W)
- NANTUCKET SINKS Large Double Bowl Prep Station Topmount Granite Composite Black (PR3420PS-BL)
- NANTUCKET SINKS 32-Inch Undermount Fireclay Kitchen Sink (Wellfleet-3218W)
- ELKAY Lstrtn, SS, 40/60 2 Bwl Undrmnt Snk Kit, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH4221LDBG)
- Nantucket Sinks Kitchen Sinks