Shop All Bathroom Sinks
Nantucket Sinks
Oval Undermount Ceramic Sink In White
Mfr # UM-16CW
Zoro # G608581922
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Ceramic - Vitreous China
- Mounting Type Undermount
- Color White
- Overall Length 16.75"
- Overall Width 19"
Product Information
- Brand Nantucket Sinks
- MFR # UM-16CW
- Zoro # G608581922
- UPC # 817899019583
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 16.75" |
Overall Width | 19" |
Overall Height | 6.75" |
Bowl Size | 19" x 16.75" |
Bowl Depth | 4.375" |
Details
Body Material | Ceramic - Vitreous China |
Mounting Type | Undermount |
Color | White |
Weight | 18lbs. |
Gauge | Does not apply |
Collection | Great Point Collection |
Finish | Porcelain Enamel Glaze |
Description
Nantucket Sinks UM-16CW undermount sink has graceful lines and a flatter bottom give it visual interest and stand out as a design feature. Made of vitreous china, this bathroom sink is unique; while it is technically an oval, it comes close to being a circle. Features a center drain and overflow. Beautiful round shape in a classic white glazed finish. Porcelin glaze makes for easy cleaning. Top edge and bottom are unfinished as it is designed to be undermounted. This sink has a 1.75 drain opening diameter. Drain is not included with sink. Nominal dimensions due to firing process.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNF15)
- ZORO SELECT PVC Reducing Wye, Hub, 4 in x 4 in x 3 in Pipe Size (1WJV6)
- KOHLER Spout, Ips Bath (86235-CP)
- ERIE Ah13B020 120V N.C. Power Head (AH13B020)
- NANTUCKET SINKS Undermount Ceramic Sink In White (UM-159-W)
- NANTUCKET SINKS 16 Inch X 11 Inch Undermount Ceramic Sink In White (UM-16x11-W)
- NANTUCKET SINKS 35.5 Inch Rectangular Italian Fireclay Vessel Sink (Canal35-90)
- NANTUCKET SINKS 19 Inch X 11 Inch Undermount Ceramic Sink In Bisque (UM-19x11-B)
- NANTUCKET SINKS 15 Inch x 12 Inch Glazed Bottom Undermount Oval Ceramic Sink In White (GB-15x12-W)
- NANTUCKET SINKS 17.5In. x 13.75In. Hand Hammered Stainless Steel Oval Undermount Bathroom Sink With Overflow (OVS-OF)
- KOHLER Vox Rectangle Vessel Bathroom Sink Wi (2660-1-0)
- Nantucket Sinks Bathroom Sinks