Shop All Bathroom Sinks
Nantucket Sinks
Oblong White Vessel Sink
Mfr # NSV305
Zoro # G208581964
product price: $177.74
/ea
Free Shipping & Returns
$177.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Ceramic - Vitreous China
- Mounting Type Topmount
- Color White
- Overall Length 15.25"
- Overall Width 23.125"
Product Information
- Brand Nantucket Sinks
- MFR # NSV305
- Zoro # G208581964
- UPC # 817899012263
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 15.25" |
Overall Width | 23.125" |
Overall Height | 7.75" |
Bowl Size | Top: 23.125" x 15.25" Bottom: 13" x 8.625" |
Bowl Depth | 4.75" |
Details
Body Material | Ceramic - Vitreous China |
Mounting Type | Topmount |
Color | White |
Weight | 25lbs. |
Collection | Brant Point Collection |
Gauge | Does not apply |
Finish | Porcelain Enamel Glaze |
Description
Update your bathroom decor with the Nantucket Sinks NSV305. This 23 inch unique oblong shaped vessel sink crafted from vitreous china is sure to be an eye catcher. This sink has a 1.75 drain diameter. With Overflow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Socket PVC Ball Valve Inline (32H953)
- DIXON Cam and Groove Coupling, 4", Aluminum (AB400EZ)
- KOHLER Valve, Fill, Delayed. (1242529)
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (895-LESHAB)
- NANTUCKET SINKS 23 Inch Rectangular Drop-In Ceramic Vanity Sink (DI-2418-R8)
- NANTUCKET SINKS 17 Inch Round White Vessel Sink With Overflow (NSV218)
- NANTUCKET SINKS 18 Inch X 12 Inch Undermount Ceramic Sink In White (UM-18x12-W)
- NANTUCKET SINKS 15 Inch X 12 Inch Undermount Ceramic Sink In White (UM-15x12-W)
- NANTUCKET SINKS Dinard Italian Fireclay Vanity Sink (RC77240W)
- NANTUCKET SINKS 17 Inch x 14 Inch Glazed Bottom Undermount GB-17x17-W Oval Ceramic Sink In White (GB-17x14-W)
- FAUCETURE KVPB25227W47 Dreyfuss 25" Console Sink W/SS Leg (4", 3 Hole), Wht/Brass (KVPB25227W47)
- Nantucket Sinks Bathroom Sinks