Shop All Kitchen Sinks
Nantucket Sinks
Large Single Bowl Dual-mount Granite Composite Black
Mfr # PR3020-DM-BL
Zoro # G408581955
product price: $487.49
/ea
Free Shipping & Returns
$487.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Granite Composite
- Gauge Does not apply
- Mounting Type Dual-mount
- Overall Length 19.875"
- Overall Width 30"
Product Information
- Brand Nantucket Sinks
- MFR # PR3020-DM-BL
- Zoro # G408581955
- UPC # 817899018463
- Country of Origin Italy
- Category Kitchen Sinks
Dimensions
Overall Length | 19.875" |
Overall Width | 30" |
Overall Height | 8.25" |
Bowl Depth | 7.875" |
Bowl Size | 30" x 19.875" x 8.25" |
Details
Body Material | Granite Composite |
Gauge | Does not apply |
Mounting Type | Dual-mount |
Finish | Matte |
Includes | Clips -both undermount and topmount |
Weight | 26 lbs. |
Color | Black |
Description
Under or over? Nantucket Sinks large single bowl dual-mount granite composite lets you choose what type of installation you want. This large single-bowl sink can be used as a topmount or undermount and accommodates all your kitchen needs. With benefits long known to design professionals, this sink is 80% natural stone which helps it to be both resistant to stains and scratches. The nonporous surface is hygienic and helps to ward off microbes. Because of its material composition, it can withstand thermal shocks and temperatures up to 560 degrees Fahrenheit. The rear placement of the drain provides you with more under counter space for storage. Stone is naturally sound-absorbing for a quieter kitchen. Classic black with metallic fleck makes for an eye-catching statement color!
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE LF Dielectric Union, FIPxFIP, 1/2" (DUG)
- ARMACELL 4" x 6 ft. Pipe Insulation, 1/2" Wall (DGS40012)
- ZORO SELECT CPVC Solid Flange, Schedule 80, 3/4" Pipe Size, Socket (9851-007)
- MOEN E-Bidet Nozzle Kit for EB1000 and EB2000 (207739)
- NANTUCKET SINKS 33 Inch Matte Black Farmhouse Fireclay Sink with Waves Apron (FCFS3320S-MB-Waves)
- NANTUCKET SINKS 33-inch Undermount Granite Composite Sink in White (PR3320-W-UM)
- NANTUCKET SINKS 33 Inch Hammered Farmhouse Stainless Steel Sink (FSSH3322)
- NANTUCKET SINKS 28In. Large Rectangle Single Bowl Undermount Zero Radius Stainless Steel Kitchen Sink, 8In. Deep (ZR2818-8-16)
- NANTUCKET SINKS 33-Inch Farmhouse Fireclay Sink with Filigree Apron (FCFS3320S-FiligreeMBL)
- NANTUCKET SINKS 33 Inch Large Rectangle Single Bowl 18 Gauge Stainless Steel Drop In Kitchen Sink (NS3322-8)
- ELKAY Sink, Undermount Mount, 0 Hole, Hammered Mirror Finish (SCUH1012SH)
- Nantucket Sinks Kitchen Sinks