Shop All Kitchen Sinks
Nantucket Sinks
Large Double Bowl Prep Station Topmount Granite Composite Black
Mfr # PR3420PS-BL
Zoro # G408581672
product price: $629.99
/ea
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Granite Composite
- Gauge Does not apply
- Mounting Type Topmount
- Overall Length 20"
- Overall Width 34"
Product Information
- Brand Nantucket Sinks
- MFR # PR3420PS-BL
- Zoro # G408581672
- UPC # 817899016667
- Country of Origin Italy
- Category Kitchen Sinks
Dimensions
Overall Length | 20" |
Overall Width | 34" |
Overall Height | 9" |
Bowl Depth | 8.75", 5" |
Bowl Size | 34" x 20" Flanges |
Details
Body Material | Granite Composite |
Gauge | Does not apply |
Mounting Type | Topmount |
Finish | Matte |
Includes | Drains, cutting boards, colander |
Color | Black |
Weight | 29 lbs. |
Description
Nantucket Sinks' Italian granite composite sinks are a new discovery as part of our Plymouth Collection. This 34 Inch double bowl topmount sink is the ultimate in functional design. Complete with loads of accessories, tempered glass cutting boards, a sliding stainless steel colander and flip-top drains. Made from naturally sound-absorbing granite, this sink is 80% natural stone which helps it to be both resistant to stains and scratches. The nonporous surface is hygienic and helps to ward off microbes. Because of its material composition, it can withstand thermal shocks and temperatures up to 560 degrees Fahrenheit. The beautiful flecking throughout the sink give depth and eye-catching color!
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/8" x 1/4" A-LOK x Tube Stub 316 SS Tube End Reducer (2TUR4-316)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1/2" x 1/4" Pipe Size, MNPT x FNPT (9839-072)
- SMITH-COOPER Flanged Red Tee, Ductile Iron, 150lb, 4X3" (4319001938)
- DRIVE MEDICAL Bariatric Drop Arm Bedside Commode Chair (11135-1)
- NANTUCKET SINKS Large Double Bowl Prep Station Topmount Granite Composite Brown (PR3420PS-BR)
- NANTUCKET SINKS Single Bowl Undermount Stainless Steel Kitchen Sink with 7In. Apron Front (EZApron33)
- NANTUCKET SINKS 36 Inch Farmhouse Fireclay Sink with Offset Drain and Grid (T-FCFS36)
- NANTUCKET SINKS 32In. Large Rectangle Single Bowl Undermount Small Radius Stainless Steel Kitchen Sink, Offset Drain (ZR3218-OSD)
- NANTUCKET SINKS 32-Inch Undermount Fireclay Kitchen Sink (Wellfleet-3218W)
- NANTUCKET SINKS 35 Inch Double Bowl Undermount Stainless Steel Kitchen Sink (NS3520-16)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (DLR1722101)
- Nantucket Sinks Kitchen Sinks