Shop All Bathroom Sinks
Nantucket Sinks
Dinard Italian Fireclay Vanity Sink
Mfr # RC77240W
Zoro # G408581665
product price: $571.49
/ea
Free Shipping & Returns
$571.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Fireclay
- Mounting Type Topmount
- Color White
- Overall Length 17.75"
- Overall Width 17.75"
Product Information
- Brand Nantucket Sinks
- MFR # RC77240W
- Zoro # G408581665
- UPC # 817899017701
- Country of Origin Italy
- Category Bathroom Sinks
Dimensions
Overall Length | 17.75" |
Overall Width | 17.75" |
Overall Height | 6.375 overall, 2.625 from counter" |
Bowl Size | 17.75" Diameter x 6.375" |
Bowl Depth | 5" |
Details
Body Material | Fireclay |
Mounting Type | Topmount |
Color | White |
Weight | 21lbs. |
Gauge | Does not apply |
Finish | Glazed |
Collection | Regatta Collection |
Description
Nantucket Sinks Dinard fireclay bathroom sink is part of our Regatta Collection. This unique sink lets the lines do the talking in pure white fireclay. Shaped with a graceful sloping inner basin, this semi recessed sink is a beautiful design feature but also durable. Crafted in the artisan tradition of Italy, this sink is the focal point of your vanity. Classic and elegant, like the crisp white sails on a ship!
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Basket Strainer Without Pop-Up In Polished Chrome Manual Operation (733APC)
- SLOAN Automatic, Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (3335012)
- TOTO Bolt Cap And Nut For 01 Cotton (THU044#01)
- LARSEN SUPPLY CO 09-1225 Chrome Swivel Spray Aerator (657773)
- NANTUCKET SINKS Undermount Ceramic Sink In White (UM-159-W)
- NANTUCKET SINKS Oblong White Vessel Sink (NSV305)
- NANTUCKET SINKS 16 Inch X 11 Inch Undermount Ceramic Sink In Bisque (UM-16x11-B)
- NANTUCKET SINKS Glazed Bottom 13 Inch X 10 Inch Undermount Ceramic Sink In White (GB-13x10-W)
- NANTUCKET SINKS 35.5 Inch Rectangular Italian Fireclay Vessel Sink (Canal35-90)
- NANTUCKET SINKS 15 Inch X 12 Inch Undermount Ceramic Sink In Bisque (UM-15x12-B)
- KOHLER Riverby 33" X 22" X 9-5/8" Under-Moun (5871-5UA3-FF)
- Nantucket Sinks Bathroom Sinks