Shop All Sink Drains
Nantucket Sinks
Colander Kitchen Drain
Mfr # NS35CD
Zoro # G108277486
$26.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Stainless Steel
- Color - Drains Stainless Steel
- Size 3.5" Diameter x 4.5" H
- Finish Brushed Satin
- For Use With NS03i, NS04-16, NS09i, NS2318-16, NS2421-16, NS2522-9, NS2522-D, NS3018-10-16, NS3018-9-16, NS3121-R-16, NS3219-16, NS3220-OS, NS3322-20-DE, NS3322-9, NS3322-DE-9, NS3322-OS, NS3520-16, NS3520-R-16
Product Information
- Brand Nantucket Sinks
- MFR # NS35CD
- Zoro # G108277486
- UPC # 817899011105
- Country of Origin China
- Category Sink Drains
Dimensions
Size | 3.5" Diameter x 4.5" H |
Details
Material of Construction - Drains | Stainless Steel |
Color - Drains | Stainless Steel |
Finish | Brushed Satin |
For Use With | NS03i, NS04-16, NS09i, NS2318-16, NS2421-16, NS2522-9, NS2522-D, NS3018-10-16, NS3018-9-16, NS3121-R-16, NS3219-16, NS3220-OS, NS3322-20-DE, NS3322-9, NS3322-DE-9, NS3322-OS, NS3520-16, NS3520-R-16 |
Description
This stainless steel kitchen sink drain has built in removable basket. It allows all your small food waste to be collected and thrown away.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Sp Gasketsieve (THP5017)
- NEOPERL 1 gpm Aerated Outlet, 55/64 in - 27 Thread Size, Chrome, Brass (5500605)
- MOEN Curved 5' Shower Rod with Pivot Flange Old World Bronze (CSR2165OWB)
- WATTS Mixing Valve, 0.5 to 12 gpm, 1" Inlet Sz (1 LFMMVM1-UT-PRESS)
- NANTUCKET SINKS Brushed Nickel Finish Umbrella Drain With Overflow (NS-UDBN-OF)
- NANTUCKET SINKS Polished Brass 3.5 Inch Kitchen Drain (3.5 KDPB)
- NANTUCKET SINKS 2.75 inch Junior Duo Bar Sink Drain In Venetian Bronze (NS-403VB)
- NANTUCKET SINKS Copper 3.5 Inch Disposal Kitchen Drain (3.5DD-Copper)
- NANTUCKET SINKS Basket Strainer Kitchen Drain For Granite Composite Sinks Matte Black (3.5KD-GCMB)
- NANTUCKET SINKS Matte Black Finish Umbrella Drain With Overflow (NS-UDMB-OF)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1001)
- Nantucket Sinks Sink Drains