Shop All Sink Drains
Nantucket Sinks
Basket Strainer Kitchen Drain For Granite Composite Sinks White
Mfr # 3.5KD-GCW
Zoro # G308589068
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Polymer/Plastic
- Color - Drains White
- Length - Drains 4.5"
- Overall Height 2.625"
- Size 4.5" Diameter x 2.625" H
Product Information
- Brand Nantucket Sinks
- MFR # 3.5KD-GCW
- Zoro # G308589068
- UPC # 810074620321
- Country of Origin Italy
- Category Sink Drains
Dimensions
Length - Drains | 4.5" |
Overall Height | 2.625" |
Size | 4.5" Diameter x 2.625" H |
Overall Width | 4.5" |
Details
Material of Construction - Drains | Polymer/Plastic |
Color - Drains | White |
Finish | White |
For Use With | Plymouth Collection Granite Composite Kitchen Sinks |
Description
Nantucket Sinks 3.5KD-GC drains are perfect for use with our Plymouth Collection sinks. Color coordinate your drain with this basket strainer drain. Finish coordinates with many White PR models of sinks or your chosen kitchen hardware! This color-coordinated kitchen drain has a removable matching basket strainer to help you catch and remove food debris. Intended for use on 3.5 inch drain openings. Not for use with a garbage disposal. For garbage disposals see 3.5DF-GC drain models.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOB Disc and Cup Kit For Mfr. No. R1380 (KS140)
- ZORO SELECT 1-1/2" FNPT 304 SS Coupling (40FC111N112)
- ISPRING 2Stage Whole House Water Filtration System (WGB21BM)
- FASSON 3" X 150' Fsk Insulation Tape 16Rls/Ctn Pk (56991 03000150)
- NANTUCKET SINKS Basket Strainer Kitchen Drain For Granite Composite Sinks Matte Black (3.5KD-GCMB)
- NANTUCKET SINKS Polished Brass 3.5 Inch Kitchen Drain (3.5 KDPB)
- NANTUCKET SINKS Chrome Flip Top Crumb Cup Kitchen Drain (NS35LCC-CH)
- NANTUCKET SINKS Copper 3.5 Inch Disposal Kitchen Drain (3.5DD-Copper)
- NANTUCKET SINKS 3 inch Utility Sink Grid Drain (3CHGR)
- NANTUCKET SINKS 2.75 inch Junior Duo Bar Sink Drain In Polished Brass (NS-403PB)
- KISSLER Lavatory Pop Up Assembly, Plastic Body (08-1003)
- Nantucket Sinks Sink Drains