Shop All Kitchen Sinks
Nantucket Sinks
36-inch Workstation Fireclay Apron Sink with Accessories White
Mfr # T-PS36W
Zoro # G108581880
product price: $1,124.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,124.99
Free 30-Day Returns
Key Features
- Body Material Fireclay
- Gauge Does not apply
- Mounting Type Undermount
- Overall Length 19"
- Overall Width 36"
Product Information
- Brand Nantucket Sinks
- MFR # T-PS36W
- Zoro # G108581880
- UPC # 810074621601
- Country of Origin Italy
- Category Kitchen Sinks
Dimensions
Overall Length | 19" |
Overall Width | 36" |
Overall Height | 10" |
Bowl Depth | 8.875 |
Bowl Size | 36" x 19" x 10" |
Details
Body Material | Fireclay |
Gauge | Does not apply |
Mounting Type | Undermount |
Finish | Porcelain Enamel Glaze |
Color | White |
Weight | 126 lbs. |
Includes | Cuttingboard, Bottom Grid, Drain |
Description
Nantucket Sinks' T-PS36W is a 36 workstation farmhouse fireclay sink. The included accessories feature a bottom grid, cutting board and drain. The cutting board handily fits on the interior ledge of the sink to make preparation tasks more efficient and clear your counter of clutter. Features an offset drain creating more space below in the base cabinet. The included grid elevates dishware to help water get to the drain and prevent dropped pots from cracking or chipping the sink. Sides of sink have a slight taper from top to bottom and the basin is sloped for good drainage. Fireclay's glazed surface inhibits bacterial growth more than stainless steel and is eco-friendly requiring less cleansers. Classic glossy white glazed finish. Due to the firing process, dimensions are nominal and may vary to actual up to .25. Apron style base cabinet required to support this sink. *A note about fireclay: small cracks will appear on the unglazed underside of the sink, these are cosmetic only and have no impact on the performance of the sink.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSTORY GLOBAL 2-1/2"Dia x 20"L 50 Micron String Wound FIlter (GSGWFWC50S5TX1)
- KISSLER Shower Valve Rebuild Kit, 3 Handle (RBK4574)
- SANTOPSEAL RUBBER CHEMICAL RESISTANT SANTOPRENE BLACK RUBBER TUBING, 3/8in ID X 9/16in OD, 50 ft (SB38916332)
- AMERICAN STANDARD Fv Float W/Seal, Activate (7381549-201.0070A)
- NANTUCKET SINKS 36-inch Workstation Fireclay Apron Sink with Accessories -Matte Black (T-PS36MB)
- NANTUCKET SINKS Small Single Bowl Undermount Granite Composite Black (PR2418-BL)
- NANTUCKET SINKS Retrofit Glacierstone Double Bowl EZApron Kitchen Sink (NS-GSEZA32D)
- NANTUCKET SINKS Double Bowl Farmhouse Fireclay Sink with Filigree Apron (FCFS3318D-Filigree)
- NANTUCKET SINKS Pro Series Single Bowl Undermount Stainless Steel Kitchen Sink with 5.5In. Apron Front (EZApron33-5.5)
- NANTUCKET SINKS Large Double Bowl Prep Station Topmount Granite Composite White (PR3420PS-W)
- ELKAY Sink, Drop-In Mount, 3 Hole, Elite Satin Finish (DSE233193)
- Nantucket Sinks Kitchen Sinks