Shop All Kitchen Sinks
Nantucket Sinks
36 Inch Italian Farmhouse Fireclay Sink with Built-In Drainboard
Mfr # FCFS36-DB
Zoro # G408581757
product price: $899.99
/ea
Free Shipping & Returns
$899.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Fireclay
- Gauge Does not apply
- Mounting Type Undermount
- Overall Length 20"
- Overall Width 36"
Product Information
- Brand Nantucket Sinks
- MFR # FCFS36-DB
- Zoro # G408581757
- UPC # 817899018098
- Country of Origin Italy
- Category Kitchen Sinks
Dimensions
Overall Length | 20" |
Overall Width | 36" |
Overall Height | 10" |
Bowl Depth | 9" |
Bowl Size | 36" x 20" |
Details
Body Material | Fireclay |
Gauge | Does not apply |
Mounting Type | Undermount |
Finish | Porcelain Enamel Glaze |
Weight | 90 lbs. |
Color | White |
Description
Discover the benefits of a built-in drainboard with Nantucket Sinks FCFS36-DB fireclay model. A classic farmhouse apron sink design, the drainboard has many benefits: space saving, eco-friendly and convenient. The drainboard contains the water and channels it back to the drain. When you want to quickly handwash items, no more searching for a spot on the counter or pulling out an unsightly rack for drying. Features a decorative lip on both sides and all sides are glazed so the sink is reversible. Its glazed surface inhibits bacterial growth more than stainless steel. Due to the firing process, dimensions are nominal and may vary to actual up to .25. Farmhouse apron cabinet required. *A note about fireclay sinks: due to the curing process, small surface cracks typically appear on the underside of the sink. These cosmetic flaws are from the molding process and do not affect the performance or visible luster of the sink.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANIFLOW PUSH-BUTTON HAND DRYER - BRIGHT CHROMED (E88C-UL)
- KETCHAM 18" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet (178-SM)
- ZORO SELECT 1/8" MBSPT x MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (460-030BSNP)
- BRADLEY Hat And Coat Rack, 36In. Long (9944-000000)
- NANTUCKET SINKS 33 Inch Pro Series Small Radius Farmhouse Apron Front Stainless Steel Sink (Apron332210-SR-16)
- NANTUCKET SINKS 36-Inch Decorative Apron Farmhouse Fireclay Sink (Yarmouth-36W)
- NANTUCKET SINKS 36-inch Workstation Fireclay Apron Sink with Accessories -Matte Black (T-PS36MB)
- NANTUCKET SINKS 33-inch Undermount Granite Composite Sink in Truffle (PR3320-TR-UM)
- NANTUCKET SINKS Single Bowl Undermount Stainless Steel Kitchen Sink with 7In. Apron Front (EZApron33)
- NANTUCKET SINKS 30 Inch Reversible Wequassett Farmhouse Sink (WHFCDL30)
- JUST MANUFACTURING Drop-In Sink, Drop-In Mount, 3 Hole, Stainless steel Finish (SL17519A3-J)
- Nantucket Sinks Kitchen Sinks